Shop All Lab Incubators
Being Scientific
Gasket, P16001
Mfr # P16001
Zoro # G501212510
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With BIT-16 Incubators
- Type Adjustable
- AccessoryType Gasket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Being Scientific
- MFR # P16001
- Zoro # G501212510
- Country of Origin China
- Category Lab Incubators
Details
For Use With | BIT-16 Incubators |
Type | Adjustable |
Item | Gasket |
AccessoryType | Gasket |
Description
Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KERSHAW Shuffle Diy (KER8720)
- HYDRION pH Paper, Mikro, pH 0-13 (M1313)
- GLOBE SCIENTIFIC Transfer Pipette, 1.7mL, 87mm L, PK500 (138020-500)
- SCIENTIFIC SPECIALTIES Sample Pestle w/ Tube, 1.5ml, 50/pk, 50PK (199226)
- BEING SCIENTIFIC Incubator (BIT-120)
- BEING SCIENTIFIC Incubator (BIT-55)
- BEING SCIENTIFIC Incubator (BIF-200)
- BEING SCIENTIFIC Incubator (BIT-16)
- BEING SCIENTIFIC Incubator (BIC-120C)
- BEING SCIENTIFIC Incubator (BIF-120)
- CORNING Heating Block, Holds 12x16mm Tubes (246210)
- Being Scientific Lab Heaters