Shop All Lab Ovens
Being Scientific
Drying Oven, 3,200 W, Forced Air
Mfr # BOF-400T
Zoro # G904836955
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$4,347.99
Free 30-Day Returns
Key Features
- Convection Type Forced Air
- Temp. Range (C) Ambient +10 Degrees to 300 Degrees
- Capacity 14.1 cu ft
- Wattage 3,200 W
- Capacity (Cu.-Ft.) 14.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Being Scientific
- MFR # BOF-400T
- Zoro # G904836955
- Country of Origin China
- Category Lab Ovens
Dimensions
Overall Height | 41 3/4 in |
Overall Width | 4 1/4 ft |
Overall Depth | 29 5/8 in |
Chamber Height | 31.4 in |
Chamber Depth | 19.6 in |
Chamber Width | 39.3 in |
Manufacturers Warranty Length | 2 yr |
Interior Depth | 19 5/8 in |
Interior Height | 31 3/8 in |
Interior Width | 39 1/4 in |
Description
Drying Oven,3,200 W,Forced Air
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Solution Cups, W/Caps, PK24 (EX007)
- ADVANTECH Sieve, 1-1/4", S/S, 12 In, Half Ht (1-1/4"SS12H)
- ACCUCOLD Refrigerator, Pharmacy, Upright (ARG18PV)
- RESINTECH Gemini UV Replacement Bulb (HPA-004)
- BEING SCIENTIFIC Drying Oven, 2,050 W, Forced Air (BOF-120T)
- BEING SCIENTIFIC Oven (BOV-50)
- BEING SCIENTIFIC Oven (BOV-20)
- BEING SCIENTIFIC Drying Oven, 1,320 W, Forced Air (BOF-30T)
- BEING SCIENTIFIC Drying Oven, 1,600 W, Natural Gravity (BON-50T)
- BEING SCIENTIFIC Oven, Watts: 2000 (BOV-90)
- MEMMERT Oven, 9 cu. ft., 3400W, Natural Gravity (UN 260, 230V)
- Being Scientific Lab Heaters