Shop All Lab Ovens
Being Scientific
Drying Oven, 2,500 W, Forced Air
Mfr # BOF-200T
Zoro # G304836906
product price: $3,169.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,169.99
Free 30-Day Returns
Key Features
- Convection Type Forced Air
- Temp. Range (C) Ambient +10 Degrees to 300 Degrees
- Capacity 7.5 cu ft
- Capacity (Cu.-Ft.) 7.5
- Wattage 2,500 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Being Scientific
- MFR # BOF-200T
- Zoro # G304836906
- Country of Origin China
- Category Lab Ovens
Dimensions
Overall Height | 34 3/8 in |
Overall Width | 37 in |
Overall Depth | 29 1/2 in |
Chamber Depth | 19.6 in |
Chamber Height | 25.6 in |
Manufacturers Warranty Length | 2 yr |
Chamber Width | 25.6 in |
Interior Height | 25 5/8 in |
Interior Width | 25 5/8 in |
Interior Depth | 19 5/8 in |
Description
Drying Oven,2,500 W,Forced Air
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLLOMIX Collomix 40140 AR170HF Bituminous & Waterproofing Paddle (40140)
- EXTECH Meter, Chlorine (CL200)
- STARRETT End Measuring Rod, 7/16In, w/Rubber Handle (234A-18)
- AQUAPHOENIX SCIENTIFIC Hydrogen Peroxide, 3Percent, 60 mL (HP1003-B)
- BEING SCIENTIFIC Drying Oven, 1,600 W, Natural Gravity (BON-50T)
- BEING SCIENTIFIC Drying Oven, 1,200 W, Natural Gravity (BON-30T)
- BEING SCIENTIFIC Oven (BOV-20)
- BEING SCIENTIFIC Drying Oven, 1,320 W, Forced Air (BOF-30T)
- BEING SCIENTIFIC Oven, Watts: 2000 (BOV-90)
- BEING SCIENTIFIC Oven (BOV-50)
- Being Scientific Lab Ovens