Shop All Lab Ovens
Being Scientific
Drying Oven, 2,250 W, Natural Gravity
Mfr # BON-200T
Zoro # G704836834
product price: $2,716.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,716.99
Free 30-Day Returns
Key Features
- Convection Type Gravity
- Capacity 7.5 cu ft
- Temp. Range (C) Ambient +10 Degrees to 300 Degrees
- Capacity (Cu.-Ft.) 7.5
- Wattage 2,250 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Being Scientific
- MFR # BON-200T
- Zoro # G704836834
- Country of Origin China
- Category Lab Ovens
Dimensions
Overall Height | 35 3/4 in |
Overall Width | 37 in |
Overall Depth | 25 7/8 in |
Manufacturers Warranty Length | 2 yr |
Chamber Depth | 19.6 in |
Chamber Height | 25.6 in |
Chamber Width | 25.6 in |
Interior Width | 25 5/8 in |
Interior Height | 25 5/8 in |
Interior Depth | 19 5/8 in |
Description
Drying Oven,2,250 W,Natural Gravity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Beaker, Handle, 1000mL, 32 Oz, Polyethylene (6FAF9)
- RPI Agar, Triple Sugar Iron, TSI, 500 G (T32150-500.0)
- GLOBE SCIENTIFIC Pipette Tip, 0.1 to 200uL, Rack, PK1000 (152143R)
- CORTEX Bottletop Dispenser for Gallon Jugs (18-260)
- BEING SCIENTIFIC Drying Oven, 2,500 W, Forced Air (BOF-200T)
- BEING SCIENTIFIC Drying Oven, 1,800 W, Forced Air (BOF-50T)
- BEING SCIENTIFIC Drying Oven, 1,320 W, Forced Air (BOF-30T)
- BEING SCIENTIFIC Drying Oven, 2,050 W, Forced Air (BOF-120T)
- BEING SCIENTIFIC Oven, Watts: 2000 (BOV-90)
- BEING SCIENTIFIC Drying Oven, 3,200 W, Forced Air (BOF-400T)
- HARDIN Stainless Steel Tabletop Melting Furnace with 2kg Crucible 110 Volt 1.5KW (HD-234SS)
- Being Scientific Lab Heaters