Shop All Lab Ovens
Being Scientific
Drying Oven, 1,800 W, Natural Gravity
Mfr # BON-115T
Zoro # G904836832
product price: $2,294.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$2,294.99
Free 30-Day Returns
Key Features
- Convection Type Gravity
- Capacity 4.1 cu ft
- Temp. Range (C) Ambient +10 Degrees to 300 Degrees
- Wattage 1,800 W
- Capacity (Cu.-Ft.) 4.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Being Scientific
- MFR # BON-115T
- Zoro # G904836832
- Country of Origin China
- Category Lab Ovens
Dimensions
Overall Height | 29 3/4 in |
Overall Width | 31 7/8 in |
Overall Depth | 23 1/4 in |
Manufacturers Warranty Length | 2 yr |
Chamber Height | 19.4 in |
Chamber Width | 20.5 in |
Chamber Depth | 17.7 in |
Interior Width | 20 1/2 in |
Interior Depth | 17 3/4 in |
Interior Height | 19 3/8 in |
Description
Drying Oven,1,800 W,Natural Gravity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Funnel, 250mL, Clear, 60mm Overall L, PK4 (29049F-250)
- WHEATON Vial Rack, Holds 90, PK5 (868810)
- HUTCHINS MANUFACTURING PAD F/MODEL 2000 HOOK TYPE (HU5013-H)
- LAB SAFETY SUPPLY Pipette, 1.5mL, PK1000 (21F247)
- BEING SCIENTIFIC Drying Oven, 1,200 W, Natural Gravity (BON-30T)
- BEING SCIENTIFIC Drying Oven, 3,200 W, Forced Air (BOF-400T)
- BEING SCIENTIFIC Drying Oven, 1,320 W, Forced Air (BOF-30T)
- BEING SCIENTIFIC Drying Oven, 1,600 W, Natural Gravity (BON-50T)
- BEING SCIENTIFIC Drying Oven, 1,800 W, Forced Air (BOF-50T)
- BEING SCIENTIFIC Oven (BOV-20)
- TOOL GV1750 7 x 5 in. Furnace Pipe Reducer (TO148827)
- Being Scientific Lab Ovens