Shop All Lab Ovens
Being Scientific
Drying Oven, 1,800 W, Forced Air
Mfr # BOF-50T
Zoro # G604836873
product price: $1,818.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,818.99
Free 30-Day Returns
Key Features
- Convection Type Forced Air
- Temp. Range (C) Ambient +10 Degrees to 300 Degrees
- Capacity 1.8 cu ft
- Capacity (Cu.-Ft.) 1.8
- Wattage 1,800 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Being Scientific
- MFR # BOF-50T
- Zoro # G604836873
- Country of Origin China
- Category Lab Ovens
Dimensions
Overall Height | 25 1/4 in |
Overall Width | 27 1/4 in |
Overall Depth | 22 1/8 in |
Chamber Width | 15.8 in |
Chamber Depth | 12.2 in |
Chamber Height | 16.3 in |
Manufacturers Warranty Length | 2 yr |
Interior Height | 16 1/4 in |
Interior Width | 15 3/4 in |
Interior Depth | 12 1/4 in |
Description
Drying Oven,1,800 W,Forced Air
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SC JOHNSON PROFESSIONAL CUPRAN SPECIAL 2000ML SOFT BTL (SN81874)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 4 Pack (24J895)
- KIMBLE CHASE Bottle Media Stge w/ Cap Glass 250, PK10 (14395-250)
- OHAUS Ohaus® Scout® SPX2201 Electronic Portable Balance with LCD Display, 2200g x 0.1g (30253026)
- BEING SCIENTIFIC Oven (BOV-20)
- BEING SCIENTIFIC Drying Oven, 1,320 W, Forced Air (BOF-30T)
- BEING SCIENTIFIC Drying Oven, 1,600 W, Natural Gravity (BON-50T)
- BEING SCIENTIFIC Drying Oven, 1,200 W, Natural Gravity (BON-30T)
- BEING SCIENTIFIC Drying Oven, 2,500 W, Forced Air (BOF-200T)
- BEING SCIENTIFIC Oven, Watts: 2000 (BOV-90)
- QUINCY LAB Oven, Air Forced, Digital (20AFE)
- Being Scientific Lab Heaters