Shop All Lab Ovens
Being Scientific
Drying Oven, 1,600 W, Natural Gravity
Mfr # BON-50T
Zoro # G204836846
Free Shipping & Returns
$1,611.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Convection Type Gravity
- Capacity 1.8 cu ft
- Temp. Range (C) Ambient +10 Degrees to 300 Degrees
- Capacity (Cu.-Ft.) 1.8
- Wattage 1,600 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Being Scientific
- MFR # BON-50T
- Zoro # G204836846
- Country of Origin China
- Category Lab Ovens
Dimensions
Overall Height | 25 1/4 in |
Overall Width | 27 1/4 in |
Overall Depth | 18 3/8 in |
Manufacturers Warranty Length | 2 yr |
Chamber Width | 15.8 in |
Chamber Height | 14.9 in |
Chamber Depth | 13 in |
Interior Depth | 13 in |
Interior Width | 15 3/4 in |
Interior Height | 14 7/8 in |
Description
Drying Oven,1,600 W,Natural Gravity
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID Ball 6PK 12GAL WM Jar (68100)
- GLOBAL INDUSTRIAL Upright Laboratory Refrigerator, Glass Door, 13.8 Cu.Ft. (2453703)
- GLOBE SCIENTIFIC Sample Cup, 2.0mL, Ps, PK1000 (110621)
- LOVIBOND Nitrite LR Tablets (512310BT)
- BEING SCIENTIFIC Drying Oven, 3,200 W, Forced Air (BOF-400T)
- BEING SCIENTIFIC Oven (BOV-20)
- BEING SCIENTIFIC Drying Oven, 2,050 W, Forced Air (BOF-120T)
- BEING SCIENTIFIC Oven, Watts: 2000 (BOV-90)
- BEING SCIENTIFIC Drying Oven, 1,320 W, Forced Air (BOF-30T)
- BEING SCIENTIFIC Oven (BOV-50)
- BARNSTEAD Thermolyne Benchtop 1100C Muffle Furnace (FB1315M)
- Being Scientific Lab Ovens