Shop All Lab Ovens
Being Scientific
Drying Oven, 1,320 W, Forced Air
Mfr # BOF-30T
Zoro # G704836957
product price: $1,542.99
/ea
Free Shipping & Returns
$1,542.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Convection Type Forced Air
- Capacity 1.1 cu ft
- Temp. Range (C) Ambient +10 Degrees to 300 Degrees
- Capacity (Cu.-Ft.) 1.1
- Wattage 1,320 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Being Scientific
- MFR # BOF-30T
- Zoro # G704836957
- Country of Origin China
- Category Lab Ovens
Dimensions
Overall Height | 21 1/4 in |
Overall Width | 20 1/8 in |
Overall Depth | 21 3/4 in |
Manufacturers Warranty Length | 2 yr |
Chamber Height | 12.6 in |
Chamber Width | 12.6 in |
Chamber Depth | 11.6 in |
Interior Width | 12 5/8 in |
Interior Height | 12 5/8 in |
Interior Depth | 11 5/8 in |
Description
Drying Oven,1,320 W,Forced Air
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR-TITE Syringe, Bulk, 30mL Luer Slip, PK50 (MSB30)
- TOOLGRID CONTAINERTGKContainer Kit (TGR86009)
- LOVIBOND DPD Free CL2 Reagent PP, 25 ml 1000 ct (530113)
- TRICORBRAUN 16 Oz Pet Pinch Clear, Square, 43Tamper Evident, Juice, W/ Green P/P Tamper Evident Closure (141686)
- BEING SCIENTIFIC Drying Oven, 2,050 W, Forced Air (BOF-120T)
- BEING SCIENTIFIC Drying Oven, 2,500 W, Forced Air (BOF-200T)
- BEING SCIENTIFIC Oven, Watts: 2000 (BOV-90)
- BEING SCIENTIFIC Drying Oven, 3,200 W, Forced Air (BOF-400T)
- BEING SCIENTIFIC Drying Oven, 1,200 W, Natural Gravity (BON-30T)
- BEING SCIENTIFIC Oven (BOV-50)
- MEMMERT Oven, Forced Air, 1.1 cu. ft. Cap., 13.9A (UF 30 PLUS)
- Being Scientific Lab Ovens