Shop All Lab Ovens
Being Scientific
Drying Oven, 1,200 W, Natural Gravity
Mfr # BON-30T
Zoro # G404836905
product price: $1,410.99
/ea
Free Shipping & Returns
$1,410.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Convection Type Gravity
- Capacity 1.1 cu ft
- Temp. Range (C) Ambient +10 Degrees to 300 Degrees
- Wattage 1,200 W
- Capacity (Cu.-Ft.) 1.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Being Scientific
- MFR # BON-30T
- Zoro # G404836905
- Country of Origin China
- Category Lab Ovens
Dimensions
Overall Height | 22 3/4 in |
Overall Width | 24 in |
Overall Depth | 20 1/2 in |
Manufacturers Warranty Length | 2 yr |
Chamber Width | 12.6 in |
Chamber Depth | 11.8 in |
Chamber Height | 12.6 in |
Interior Width | 12 5/8 in |
Interior Depth | 11 3/4 in |
Interior Height | 12 5/8 in |
Description
Drying Oven,1,200 W,Natural Gravity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Bottle Media Stge w/ Cap Glass 2000, PK4 (14395-2000)
- ZORO SELECT Stopper, 25mm, Black, PK10 (RST8-S)
- AMSCOPE 3.5X-180X LED Trinocular Zoom Stereo Microscope (SM-2TZZ-LED)
- TRICORBRAUN 1 Oz Glass Boston Round, Round, Amber, 20-400 (011280)
- BEING SCIENTIFIC Drying Oven, 2,500 W, Forced Air (BOF-200T)
- BEING SCIENTIFIC Drying Oven, 1,320 W, Forced Air (BOF-30T)
- BEING SCIENTIFIC Drying Oven, 3,200 W, Forced Air (BOF-400T)
- BEING SCIENTIFIC Oven, Watts: 2000 (BOV-90)
- BEING SCIENTIFIC Drying Oven, 2,050 W, Forced Air (BOF-120T)
- BEING SCIENTIFIC Oven (BOV-20)
- BEING SCIENTIFIC Drying Oven, 1,600 W, Natural Gravity (BON-50T)
- Being Scientific Lab Heaters