Shop All Lab Clamps & Straps
Being Scientific
Clamp
Mfr # P33077
Zoro # G501212695
product price: $90.15
/ea
Free Shipping & Returns
$90.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Includes Screws
- For Use With 61KW01, 61KW02, 61KW03
- Manufacturers Warranty Length 2 yr
- Accessory Type Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Being Scientific
- MFR # P33077
- Zoro # G501212695
- Country of Origin China
- Category Lab Clamps & Straps
Dimensions
Manufacturers Warranty Length | 2 yr |
Details
Material | Stainless Steel |
Includes | Screws |
For Use With | 61KW01, 61KW02, 61KW03 |
Item | Clamp |
Accessory Type | Clamp |
Clamp Material | Stainless Steel |
Base Material | Stainless Steel |
Product Type | Shaker Flask Clamp |
Compatible Product Type | Flask |
Maximum Capacity | 2 L |
Includes Mounting Hardware | Mounting Hardware Included |
Description
Material Stainless Steel, Includes Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Suction Foot, PK4 (GVM-AS-FOOT)
- SP SCIENCEWARE Rack, 20 places (F18514-0020)
- HYDRION Test Paper Strips, Water Finder (3VDU4)
- TEST PRODUCTS INTERNATIONAL REFRACTOMETER (395)
- OHAUS Clamp, Nickel Plated Zinc, 7.40" L (CLS-CHAINZM)
- OHAUS Support Rod And Clamp Kit (OH-30400146)
- OHAUS Clamp, Nickel Plated Zinc, 6.42" L (CLM-SWIVL2SZM)
- CHEMGLASS Clamp, 3-Prong, Single, 8.75 In (CG-9205-02)
- OHAUS Tripod Support Stand, Cast Iron (CLR-TBASEC)
- IRWIN LOCKING CLAMP VGRIP 11"" (19)
- UNITED Laboratory Jack, Steel, 26cm (LBJK01)
- Being Scientific Lab Clamps & Straps