Shop All Lab Clamps & Straps
Being Scientific
Clamp
Mfr # P33076
Zoro # G801212715
product price: $74.49
/ea
$74.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- For Use With 61KW01, 61KW02, 61KW03
- Includes Screws
- Manufacturers Warranty Length 2 yr
- Accessory Type Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Being Scientific
- MFR # P33076
- Zoro # G801212715
- Country of Origin China
- Category Lab Clamps & Straps
Dimensions
Manufacturers Warranty Length | 2 yr |
Details
Material | Stainless Steel |
For Use With | 61KW01, 61KW02, 61KW03 |
Includes | Screws |
Item | Clamp |
Accessory Type | Clamp |
Maximum Capacity | 1 L |
Includes Mounting Hardware | Mounting Hardware Included |
Compatible Product Type | Flask |
Base Material | Stainless Steel |
Clamp Material | Stainless Steel |
Product Type | Shaker Flask Clamp |
Description
Material Stainless Steel, Includes Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETECTAMET Detectable Scoop, 500mL, Plastic, Red, PK5 (515-S090-S050-P03)
- EMD PH Test Strip, 7.5 to 14 pH, PK100 (EMD 1.09532.0001)
- AIR SCIENCE Carbon Filter for Acids, 14 in. Width (ASTM-015)
- KIMBLE CHASE Schellbach Buret, Glass, 25mL, Clear (17150F-25)
- UNITED SCIENTIFIC Heavy Duty Extension Clamp, 3-Prong (CLHD03)
- OHAUS Lab Frame Foot, 2-5/16" dia., 1-1/4" H (CLR-LFOOTZ)
- PERKIN ELMER Stainless Steel Injector Needle For Lc A (N2930023)
- UNITED Support Stand, 24in, 1/2in, Stl, Base/Rod (SSB6X9)
- SP SCIENCEWARE Clamp Screw Compressor, 1/4 In, NYN, PK12 (F18225-0000)
- HEATHROW SCIENTIFIC C Shape Lead Ring, Vinyl Coat, 250-1000mL (HS8881B)
- CYNAMED Multi Color Rainbow Mosquito Hemostat Fo (CYZR-1014)
- Being Scientific Lab Stands & Supports