Shop All Lab Clamps & Straps
Being Scientific
Clamp
Mfr # P33074
Zoro # G101212712
product price: $43.69
/ea
$43.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Includes Screws
- Manufacturers Warranty Length 2 yr
- For Use With 61KW01, 61KW02, 61KW03
- Accessory Type Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Being Scientific
- MFR # P33074
- Zoro # G101212712
- Country of Origin China
- Category Lab Clamps & Straps
Dimensions
Manufacturers Warranty Length | 2 yr |
Details
Material | Stainless Steel |
Includes | Screws |
Item | Clamp |
For Use With | 61KW01, 61KW02, 61KW03 |
Accessory Type | Clamp |
Includes Mounting Hardware | Mounting Hardware Included |
Base Material | Stainless Steel |
Maximum Capacity | 250 mL |
Clamp Material | Stainless Steel |
Product Type | Shaker Flask Clamp |
Compatible Product Type | Universal Platform |
Description
Material Stainless Steel, Includes Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 12V 50W Halogen Microscope Bulb (BH-12V50W)
- MIDWEST FASTENER 1-3/32" x 1-3/8" x 1-1/2" #16 Cork Stoppers 5PK (64461)
- AQUAPHOENIX SCIENTIFIC Hardness Indicator Liquid, 30 mL (HA7430-A)
- ARGOS TECHNOLOGIES Open Ended Pipettes, 2 mL, Indivi, PK 500 (04395-14)
- SP SCIENCEWARE Double Buret Clamp, Poly, 8 1/2 x 16 (F18206-0000)
- OHAUS Clamp, Stainless Steel, 8.11" L (CLS-CHAINSL)
- CHEMGLASS Clamp, 3-Prong, Single, 10.5 In (CG-9205-03)
- OHAUS Tripod Support Stand, Cast Iron (CLR-TBASEC)
- UNITED SCIENTIFIC Swivel Clamp Holder (CLMS01)
- UNITED Support Stand, 18in, 5/16in, Stl, Base/Rod (SSB4X6)
- OHAUS Support Rod And Clamp Kit (OH-30400146)
- Being Scientific Lab Clamps & Straps