Shop All Lab Clamps & Straps
Being Scientific
Clamp
Mfr # P33073
Zoro # G601212687
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- For Use With 61KW01, 61KW02, 61KW03
- Includes Screws
- Manufacturers Warranty Length 2 yr
- Accessory Type Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Being Scientific
- MFR # P33073
- Zoro # G601212687
- Country of Origin China
- Category Lab Clamps & Straps
Dimensions
Manufacturers Warranty Length | 2 yr |
Details
Material | Stainless Steel |
For Use With | 61KW01, 61KW02, 61KW03 |
Includes | Screws |
Item | Clamp |
Accessory Type | Clamp |
Maximum Capacity | 100 mL |
Product Type | Shaker Flask Clamp |
Base Material | Stainless Steel |
Includes Mounting Hardware | Mounting Hardware Included |
Compatible Product Type | Universal Platform |
Clamp Material | Stainless Steel |
Description
Material Stainless Steel, Includes Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Jar, 16 oz, PK24 (PLC-03717)
- SCIENTIFIC LABWARES Crucible Holder, Neoprene, For General Lab (790-127)
- UNITED SCIENTIFIC Laboratory Tray, Large, Pp, 20" X, PK 6 (81722)
- QORPAK Metal Can, 1 qt., Round, PK56 (MET-03095)
- ZORO SELECT RING STAND W ROD 20 IN (SSB5X8)
- UNITED Support Stand And Rings, 24in, 1/2in, Stl (SET694)
- ZORO SELECT RING SUPPORT 3 IN (SRCI03)
- OHAUS Clamp, Aluminum, 176 lb. Max. Capacity (CLR-LBLFTA020)
- UNITED SCIENTIFIC Swivel Clamp Holder (CLMS01)
- BENCHMARK SCIENTIFIC Caplock Clip, PK20 (C1005-T5-LOCK)
- SP BEL-ART Polypropylene Single Burette Clamp (F18204-0000)
- Being Scientific Lab Stands & Supports