Shop All Recirculating Chillers
Being Scientific
Chiller
Mfr # BRC-20A
Zoro # G7893289
product price: $3,531.99
/ea
Free Shipping & Returns
$3,531.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Overall Height 23 5/8 in
- Voltage 208/230V AC
- Temp. Range (F) -4 Degrees to 68 Degrees
- Chamber Depth 11.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Being Scientific
- MFR # BRC-20A
- Zoro # G7893289
- UPC # 608119843695
- Country of Origin China
- Category Recirculating Chillers
Dimensions
Overall Height | 23 5/8 in |
Chamber Depth | 11.8 in |
Overall Width | 17 3/4 in |
Overall Depth | 3 1/4 in |
Chamber Width | 11.81 in |
Chamber Height | 11.81 in |
Interior Depth | 29 1/4 ft |
Interior Width | 9 7/8 in |
Interior Height | 13 3/4 in |
Description
Chiller, Heated or Refrigerated Refrigerated, Capacity - Circulators and Water Baths 20 L, Chamber Depth 11.8 in, Chamber Height 11.81 in, Chamber Width 11.81 in, Temp. Range (C) -20 Degrees to 20 Degrees , Temp. Range (F) -4 Degrees to 68 Degrees , Temperature Control Yes, Temp. Accuracy +/-2.0 Degrees C, Chamber Material Stainless Steel, Standards DIN 12880, ETL, Voltage 208/230V AC, Display Digital, Flow Rate 17 lpm, Max. Temp. (C) 20 Degrees Degrees C, Overall Depth 3 1/4 in
Restrictions
- This item has been restricted from sale in the following states: WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHATMAN Polycap TC 150, 0.8/0.2 um, sterile, wit (6718-9582)
- QORPAK Bottle Safety Wide Mouth 8Oz Clear, PK24 (GLA-00946)
- LAB SAFETY SUPPLY Disposable Beakers, 50mL, PK100 (3UDH9)
- DIGI-SENSE RTD Connector, White 3-Blade ANSI, PK 5 (18527-85)
- DURACHILL Chiller, Turbine Pump, 13.7A (CA02A1T1-41AA1N)
- Being Scientific Lab Baths & Circulators