Shop All Recirculating Chillers
Being Scientific
Chiller
Mfr # BRC-03A
Zoro # G7894320
product price: $1,645.99
/ea
Free Shipping & Returns
$1,645.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Overall Height 17 3/4 in
- Chamber Depth 4.7 in
- Voltage 115V AC
- Flow Rate 6 lpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Being Scientific
- MFR # BRC-03A
- Zoro # G7894320
- UPC # 608119843664
- Country of Origin China
- Category Recirculating Chillers
Dimensions
Overall Height | 17 3/4 in |
Chamber Depth | 4.7 in |
Overall Depth | 20 1/8 in |
Chamber Width | 7.08 in |
Overall Width | 9 in |
Chamber Height | 7.08 in |
Interior Width | 5 7/8 in |
Interior Height | 9 1/2 in |
Interior Depth | 12 1/2 ft |
Description
Chiller, Heated or Refrigerated Refrigerated, Capacity - Circulators and Water Baths 3 L, Chamber Depth 4.7 in, Chamber Height 7.08 in, Chamber Width 7.08 in, Temp. Range (C) -20 Degrees to 20 Degrees , Temp. Range (F) -4 Degrees to 68 Degrees , Temperature Control Yes, Temp. Accuracy +/-0.5 Degrees C, Chamber Material Stainless Steel, Standards DIN 12880, ETL, Voltage 115V AC, Display Digital, Flow Rate 6 lpm, Max. Temp. (C) 20 Degrees Degrees C, Overall Depth 20 1/8 in
Restrictions
- This item has been restricted from sale in the following states: WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.