Shop All Lab Shakers
Being Scientific
Cell Culture Spring Rack
Mfr # P30007
Zoro # G901114018
product price: $415.99
/ea
Free Shipping & Returns
$415.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Cell Culture Spring Rack
- For Use With BEING BIS-1 Shaker
- Material Stainless Steel
- Includes Thumb Screws
- Manufacturers Warranty Length 2 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Being Scientific
- MFR # P30007
- Zoro # G901114018
- Country of Origin China
- Category Lab Shakers
Dimensions
Manufacturers Warranty Length | 2 yr |
Overall Length | 9 3/4 in |
Overall Width | 9 3/4 in |
Details
Item | Cell Culture Spring Rack |
Accessory Type | Cell Culture Spring Rack |
For Use With | BEING BIS-1 Shaker |
Material | Stainless Steel |
Includes | Thumb Screws |
Product Type | Cell Culture Spring Rack |
Description
Cell Culture Spring Rack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Tuning Fork Set Of 13,100 Hz To 4096 Hz (TFSET13)
- DIGI-SENSE Traceable Blue-Steel Digital Timer with (98768-63)
- QORPAK Bottle, Narrow Mouth, 3840 mL, 128 oz., PK4 (GLC-01429)
- AIR SCIENCE Fume Box Filtering Unit 21.25 in W x 12 in H (AP60-A)
- VELP SCIENTIFIC Flocculator (F105A0117)
- HEATHROW SCIENTIFIC Vortexer Mixer, 110/120V, US Plug, Blue (HS120209)
- GLAS-COL Bottle Rotator (099A RD9912)
- OHAUS Heavy Duty Orbital Shaker, SHHD1619AL (OH-30391307)
- CORNING PYREX 2000 mL Delong Shaker Erlenmeyer F (4444-2L)
- HEATHROW SCIENTIFIC Mini Vortex Mixer 100-240VAC, 50/60 Hz (120567)
- OHAUS Heavy Duty Orbital Shaker, SHHD1619DG (OH-30391807)
- Being Scientific Lab Shakers