Shop All Lab Bath Accessories & Supplies
Being Scientific
Blood Bag Holder
Mfr # P19000
Zoro # G001212638
product price: $97.85
/ea
Free Shipping & Returns
$97.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With (2) Blood Bags, BWB Series Waterbath
- Accessory Type Blood Bag Holder
- Product Type Blood Bag Holder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Being Scientific
- MFR # P19000
- Zoro # G001212638
- Country of Origin China
- Category Lab Bath Accessories & Supplies
Details
Item | Blood Bag Holder |
For Use With | (2) Blood Bags, BWB Series Waterbath |
Accessory Type | Blood Bag Holder |
Product Type | Blood Bag Holder |
Description
Blood Bag Holder, For Use With (2) Blood Bags, BWB Series Waterbath
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Cylinder, Graduated, Globe Glass, 25mL, Class A, To Deliver (TD), Dual Grads, ASTM E1272, 1/Box (8300025)
- OAKTON Oakton EcoTestr pH 2+ Pocket pH Meter (35423-01)
- GLOBE SCIENTIFIC Serological Pipette, 10mL, PK250 (1775)
- RPI Citric Acid, Monohydrate, ACS Grade, 25 KG (C35025-25000.0)
- BEING SCIENTIFIC Tube Rack (P19800)
- POLYSCIENCE Thermometer Holder (700-437-KIT-GRAINGER)
- POLYSCIENCE Antifreeze, 1 gal., Plastic (060340-KIT-GRAINGER)
- BRANSON Beaker Cover, 8 in L x 6 in W x 12 in H (100-032-527)
- BRANSON Beaker Cvr, (6)600Ml Beakers (CPN-246-014)
- BRANSON Beaker Cover, (1) 600 Ml Beaker, For1/2Gal (100-032-516)
- POLYSCIENCE RS232 Cable, 9.8 Ft. (225-173-KIT-GRAINGER)
- Being Scientific Lab Bath Accessories & Supplies