Shop All Water Baths
Being Scientific
Bath
Mfr # BWB-22
Zoro # G7893334
product price: $635.99
/ea
Free Shipping & Returns
$635.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity - Circulators and Water Baths 20 L
- Standards DIN 12880, ETL
- Type - Circulators and Water Baths Immersion
- Chamber Depth 11.8 in
- Max. Temp. (C) 100 Degrees Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Being Scientific
- MFR # BWB-22
- Zoro # G7893334
- UPC # 712190996666
- Country of Origin China
- Category Water Baths
Dimensions
Chamber Depth | 11.8 in |
Overall Depth | 13 1/2 in |
Chamber Width | 19.3 in |
Chamber Height | 5.9 in |
Overall Width | 21 3/8 in |
Overall Height | 14 in |
Interior Height | 5 7/8 in |
Interior Depth | 11 3/4 in |
Interior Width | 19 1/4 in |
Description
Water Bath, Heated or Refrigerated Heated, Type - Circulators and Water Baths Immersion, Capacity - Circulators and Water Baths 20 L, Chamber Depth 11.8 in, Chamber Height 5.9 in, Chamber Width 19.3 in, Temp. Range (C) Ambient +5 Degrees to 100 Degrees , Temp. Range (F) Ambient +9 Degrees to 212 Degrees , Temperature Control Yes, Temp. Accuracy +/-0.3 Degrees C, Chamber Material Stainless Steel, Standards DIN 12880, ETL, Voltage 120V AC, Display Digital, Flow Rate Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Sulfuric Acid, 50 Percent, 30 mL (SA1940-A)
- GENERAL LABORATORY PRODUCTS D/E Neutralizing Broth, 10ml, PK100 (16T-1200-10)
- RHIZOSPHERE Rhizon CSS, 5 cm porous part, glass fiber (192123)
- BRISKHEAT Silicone Rubber Heating Tape, 120V, 360W (BSAT051010)
- BEING SCIENTIFIC Bath (BWB-12)
- BENCHMARK SCIENTIFIC Mybath Water Bath, 2L, 115V (B2000-2)
- POLYSCIENCE Clear, Hinged, High Clearance Lid, 10L (510-854)
- POLYSCIENCE Water Bath, 120V, Digital Display, 12A, 28L (WBE28L11B)
- POLYSCIENCE Water Bath, 120V, Digital Display, 1.1A, 2L (WBE02L11B)
- POLYSCIENCE Heated Circulator, 7 Lt, 4-3/10 In Display (AP07H200-L11B)
- POLYSCIENCE Water Bath, 120V, Digital Display, 8.6A, 10L (WBE10L11B)
- Being Scientific Water Baths