Shop All Water Baths
Being Scientific
Bath
Mfr # BWB-12
Zoro # G7894110
product price: $586.99
/ea
Free Shipping & Returns
$586.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chamber Height 5.9 in
- Chamber Width 11 in
- Overall Width 13 1/2 in
- Heated or Refrigerated Heated
- Temperature Control Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Being Scientific
- MFR # BWB-12
- Zoro # G7894110
- UPC # 712190996659
- Country of Origin China
- Category Water Baths
Dimensions
Chamber Height | 5.9 in |
Chamber Width | 11 in |
Overall Width | 13 1/2 in |
Overall Height | 14 in |
Overall Depth | 11 1/4 in |
Chamber Depth | 8.7 in |
Interior Width | 11 in |
Interior Depth | 8 3/4 in |
Interior Height | 5 7/8 in |
Description
Water Bath, Heated or Refrigerated Heated, Type - Circulators and Water Baths Immersion, Capacity - Circulators and Water Baths 10 L, Chamber Depth 8.7 in, Chamber Height 5.9 in, Chamber Width 11 in, Temp. Range (C) Ambient +5 Degrees to 100 Degrees , Temp. Range (F) Ambient +9 Degrees to 212 Degrees , Temperature Control Yes, Temp. Accuracy +/-0.3 Degrees C, Chamber Material Stainless Steel, Standards DIN 12880, ETL, Voltage 120V AC, Display Digital, Flow Rate Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Weighing Bottles 60 ML, PK10 (261154-0005)
- LAB SAFETY SUPPLY Buffer Solution, pH 1.68, 4L (3TWH3)
- AQUAPHOENIX SCIENTIFIC Starch Indicator, 1Percent, 60 mL (ST7010-B)
- AMSCOPE 1X C-mount Camera Lens for Zeiss Primo Microscopes (AD-C10-ZS)
- BEING SCIENTIFIC Bath (BWB-5)
- BEING SCIENTIFIC Bath (BWB-22)
- POLYSCIENCE Water Bath, 120V, Digital Display, 12A, 20L (WBE20L11B)
- POLYSCIENCE Water Bath, 120V, Digital Display, 1.1A, 2L (WBE02L11B)
- POLYSCIENCE Heated Circulator, 7 Lt, 4-3/10 In Display (AP07H200-L11B)
- POLYSCIENCE Clear, Hinged, High Clearance Lid, 10L (510-854)
- SMC Thermo Water Baths, Chillers And Circulator (HRS012-A-20)
- Being Scientific Lab Baths & Circulators