Shop All Lab Condensers
Being Scientific
Auxillary Condensor
Mfr # P210L2
Zoro # G101212590
product price: $530.99
/ea
Free Shipping & Returns
$530.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With BEING Rotary Evaporators
- Dimensions 12 in x 9 in x 5 in
- Features Made of High Quality Borosilicate Glass
- Accessory Type Auxillary Condensor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Being Scientific
- MFR # P210L2
- Zoro # G101212590
- Country of Origin China
- Category Lab Condensers
Dimensions
Dimensions | 12 in x 9 in x 5 in |
Details
Item | Auxillary Condensor |
For Use With | BEING Rotary Evaporators |
Features | Made of High Quality Borosilicate Glass |
Accessory Type | Auxillary Condensor |
Description
Auxillary Condensor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMOTTE Water Testing Kit, Nitrate, 0 to 15 PPM (3354-01)
- SPER SCIENTIFIC Sugar/Brix Refractometer 0-32% (300001)
- TRICORBRAUN 8 oz White HDPE Plastic Bullet Round Bottle- 24-410 Neck Finish (135775)
- ADVANTECH MANUFACTURING Sieve, #35, S/S, 8 In, Full Ht (35SS8F)
- SYNTHWARE CONDENSER, LIEBIG, 24/40, 400mm (C204400)
- SYNTHWARE CONDENSER, DISTILLATION, VACUUM JACKETED, 14/20, 130mm (C161100)
- SYNTHWARE PRESSURE VESSEL, HEAVY WALL, 350mL, #15, 80X115mm. (P170005)
- CHEMGLASS Bubbler Pressure Release, 130mm (CG-4536-01)
- SYNTHWARE CONDENSER, LIEBIG, 19/22, 300mm (C209300)
- SYNTHWARE PRESSURE VESSEL, HEAVY WALL, CYLINDRICAL, 4mL, #7 GL THREAD. (P160710)
- CHEMGLASS Condenser, Liebig, 185mm (CG-1218-A-20)
- Being Scientific Lab Condensers