Shop All Pipe & Tube Clamps
Behringer
Tube Clamp Kit, Tube Sz 4 In, 316SS
Mfr # SBX7A400-SP
Zoro # G3375416
product price: $43.19
/ea
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Type Weld Plate
- Tube Size 4 in
- Height 5.05 in
- Temp. Range (F) -40 to 275
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Behringer
- MFR # SBX7A400-SP
- Zoro # G3375416
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Tube Size | 4 in |
Height | 5.05 in |
Length | 5.77 in |
Width | 1.22 in |
For Maximum Outside Diameter | 4 in |
Overall Height | 5 3/64 in |
For Tube Outside Diameter | 4 in |
Bolt Head Size | 1/4 in |
Overall Length | 5 49/64 in |
Overall Width | 1 7/32 in |
For Outside Diameter | 4 in |
Description
Beta Clamp, Clamp Bore Style Smooth, Clamp Material 316 Stainless Steel, Clamp Material Finish Not Applicable, Clamp Type Beta Clamp Assembly, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material Santoprene, For Copper Tube Size Not Applicable, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 4 in, For Number of Lines 1, For Strut Channel Width Not Applicable, Load Capacity 75 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Brass Pipe Fitting, FNPT x MNPT, 1/4" x 1/8" Pipe Size (4-2 RA-B)
- ZORO SELECT PVC Flange, Spigot, 6 in Pipe Size (856-060)
- PARKER Push-to-Connect, Threaded Push-to-Connect Fitting, Brass, Silver (W68PLP-8-8)
- RINNAI 22,000 BTU Propane Gas Vent-Free Fan Convector (FC824P)
- BEHRINGER Tube Clamp Kit, Tube 7/8 In, Carbon Steel (SH4087-PP)
- BEHRINGER Tube Clamp Kit, Tube 1 1/8 In, Zinc-Plated (R0T41125-PP)
- BEHRINGER Tube Clamp Kit, Tube 5/8 In, Zinc-Plated (R0T2062-PP)
- BEHRINGER Tube Clamp Kit, Pipe Sz 2 1/2 In, 316SS (BSBX72875-SP)
- BEHRINGER Tube Clamp Kit, Tube 5/8 In, Zinc-Plated (TW2062-PP)
- BEHRINGER Tube Clamp Kit, Tube 3/8 In, Zinc-Plated (TW2038-PP)
- CUSH-A-NATOR Cushioned Clamp, Std, 2-1/4 in. Tube, Steel (CN36)
- Behringer Plumbing Accessories