Shop All Pipe & Tube Clamps
Behringer
Tube Clamp Kit, Tube Sz 3/4 In, 304SS
Mfr # SHT4075-PP
Zoro # G0807703
original price:
$19.79
16% off
new price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Type Weld Plate
- Tube Size 3/4 in
- Width 1.25 in
- Insert Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Behringer
- MFR # SHT4075-PP
- Zoro # G0807703
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Tube Size | 3/4 in |
Width | 1.25 in |
Height | 1.5 in |
Length | 3.38 in |
For Maximum Outside Diameter | 3/4 in |
For Outside Diameter | 3/4 in |
Overall Length | 3 3/8 in |
Overall Height | 2 1/2 in |
Overall Width | 1 1/4 in |
Mount Hole Center-to-Center Length | 1 49/64 in |
For Tube Outside Diameter | 3/4 in |
Description
Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material 304 Stainless Steel, Clamp Material Finish Not Applicable, Clamp Type Beta Clamp Assembly, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material Polypropylene, For Copper Tube Size Not Applicable, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 3/4 in, For Number of Lines 1, For Strut Channel Width Not Applicable, Load Capacity 180 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/4" BLACK 90 ELBOW (350-001C)
- RHEEM Thermostat Control Lower (SP310020)
- MUELLER Tee Reducing 1X1X1/2 Blk (310RT-1112)
- BANJO Manual 2-Way Ball Valve, Flange, Polypro (MV100CF)
- BEHRINGER Tube Clamp Kit, Tube Sz 2 In, Carbon Steel (R8H6200-PP)
- BEHRINGER Tube Clamp Kit, Tube Sz 1/2 In, 304SS (TWT2050-PP)
- BEHRINGER Tube Clamp Kit, Tube 1 1/4In, Carbon Steel (R7H5125-PP)
- BEHRINGER Tube Clamp Kit, Tube Sz 2 In, 316SS (BSBX6200-SP)
- BEHRINGER Tube Clamp Kit, Tube 1/2 In, Zinc-Plated (TW2050-PP)
- BEHRINGER Tube Clamp Kit, Tube 1/2 In, Zinc-Plated (R0T2050-PP)
- ZSI Beta Clamps, Heavy Series, 2 In Pipe (H6038S)
- Behringer Plumbing Accessories