Shop All Pipe & Tube Clamps
Behringer
Tube Clamp Kit, Tube Sz 3 In, Carbon Steel
Mfr # R9H7300-PP
Zoro # G2577373
product price: $47.89
/ea
$47.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Rail Mount
- Tube Size 3 in
- Includes CLH Clamp Set (2 Halves), SCP Cover Plate, (2) Hex Bolts, (2) RCN Rail Nuts
- Height 5.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Behringer
- MFR # R9H7300-PP
- Zoro # G2577373
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Tube Size | 3 in |
Height | 5.13 in |
Length | 6 in |
Width | 2.25 in |
For Maximum Outside Diameter | 3 in |
For Tube Outside Diameter | 3 in |
For Outside Diameter | 3 in |
Overall Width | 2 1/4 in |
Overall Height | 5 1/8 in |
Overall Length | 6 in |
Description
Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Material Finish Not Applicable, Clamp Type Beta Clamp Assembly, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material Polypropylene, For Copper Tube Size Not Applicable, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 3 in, For Number of Lines 1, For Strut Channel Width Not Applicable, Load Capacity 180 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES 27.5 in W x 27 in L x Free Standing, Stainless Steel, One Compartment Budget Sink (BK8BS-1-24-14)
- ZORO SELECT 1" MNPT x 5 ft. TBE Carbon Steel Pipe Nipple Sch 40 (565-600)
- WINGITS 42" L, Knurled, Stainless Steel, Premium Grab Bar, Satin (WGB5SSKN42)
- ELKAY Sink, Drop-In Mount, 1 Hole, Brushed Satin Finish (CMR43221)
- BEHRINGER Tube Clamp Kit, Tube Sz 1 In, Zinc-Plated (TW3100-PP)
- BEHRINGER Tube Clamp Kit, Tube Sz 1 1/8 In, 304SS (TWT41125-PP)
- BEHRINGER Tube Clamp Kit, Pipe 3/4 In, Carbon Steel (SH41050-PP)
- BEHRINGER Tube Clamp Kit, Pipe 1 1/4In, Carbon Steel (R7H51660-PP)
- BEHRINGER Tube Clamp Kit, Tube 1/2 In, Zinc-Plated (TW2050-PP)
- BEHRINGER Tube Clamp Kit, Tube 1/2 In, Carbon Steel (SH3050-PP)
- CUSH-A-NATOR Cushioned Clamp, Std, 2-1/8 in. Tube, 304SS (CN34SS)
- Behringer Pipe & Tube Clamps