Shop All Pipe & Tube Clamps
Behringer
Tube Clamp Kit, Tube Sz 2 In, Carbon Steel
Mfr # R8H6200-PP
Zoro # G0266472
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Rail Mount
- Tube Size 2 in
- Length 4.5 in
- Temp. Range (F) -22 to 194
- Insert Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Behringer
- MFR # R8H6200-PP
- Zoro # G0266472
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Tube Size | 2 in |
Length | 4.5 in |
Width | 1.75 in |
Height | 3.88 in |
For Maximum Outside Diameter | 2 in |
Overall Width | 1 3/4 in |
Overall Length | 4 1/2 in |
Overall Height | 3 7/8 in |
For Outside Diameter | 2 in |
For Tube Outside Diameter | 2 in |
Description
Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Material Finish Not Applicable, Clamp Type Beta Clamp Assembly, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material Polypropylene, For Copper Tube Size Not Applicable, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 2 in, For Number of Lines 1, For Strut Channel Width Not Applicable, Load Capacity 180 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOON AMERICAN Wye Ball Valve, 1-1/2 F NH, (2) 1-1/2 MNST (429-1521524)
- JOHNS MANVILLE 3-1/4" Max. O.D. PVC Insulated Fitting Cover (556309)
- ZORO SELECT Replacement Sink Basket, 3-1/2" L (30053)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 90 PVC DWV 6"" (PVC00300 1600)
- BEHRINGER Tube Clamp Kit, Tube Sz 3/4 In, 304SS (TWT3075-PP)
- BEHRINGER Tube Clamp Kit, Tube 1/2 In, Zinc-Plated (TW2050-PP)
- BEHRINGER Tube Clamp Kit, Tube 7/8 In, Zinc-Plated (TW3087-PP)
- BEHRINGER Tube Clamp Kit, Pipe 3/4 In, Carbon Steel (R7H41050-PP)
- BEHRINGER Tube Clamp Kit, Pipe Sz 1 In, 304SS (SHT51315-PP)
- BEHRINGER Tube Clamp Kit, Tube Sz 3 In, 304SS (SHT7300-PP)
- DIXON Constant Torque Worm Gear Clamp, 4-3/4 to 5-5/8 in Clamp, SS Band, Carbon Steel Bolt, Domestic (CT550L)
- Behringer Plumbing Accessories