Shop All Pipe & Tube Clamps
Behringer
Tube Clamp Kit, Tube Sz 1/2 In, 304SS
Mfr # SHT3050-PP
Zoro # G2131403
product price: $18.85
/ea
$18.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Type Weld Plate
- Tube Size 1/2 in
- Width 1.25 in
- Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Behringer
- MFR # SHT3050-PP
- Zoro # G2131403
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Tube Size | 1/2 in |
Width | 1.25 in |
Height | 2 in |
Length | 2.88 in |
Overall Height | 2 in |
For Outside Diameter | 1/2 in |
Overall Width | 1 1/4 in |
Mount Hole Center-to-Center Length | 1 19/64 in |
For Tube Outside Diameter | 1/2 in |
For Maximum Outside Diameter | 1/2 in |
Overall Length | 2 7/8 in |
Description
Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material 304 Stainless Steel, Clamp Material Finish Not Applicable, Clamp Type Beta Clamp Assembly, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material Polypropylene, For Copper Tube Size Not Applicable, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 1/2 in, For Number of Lines 1, For Strut Channel Width Not Applicable, Load Capacity 180 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Low Lead Brass Square Head Plug, Male NPT, 1/8" Pipe Size (706114-02)
- RUVATI 15x15" Undermnt 16Ga Zero Raduis Bar Prep Square Kitchen Sink Sgl Bowl (RVH7115)
- DELTA Aerator, Removal Wrench (RP52217)
- RHEEM-RUUD 120 gal, Commercial Electric Water Heater, 240V, Single, Three Phase (ES120-18-G)
- BEHRINGER Tube Clamp Kit, Tube 1 1/2 In, Zinc-Plated (TW5150-PP)
- BEHRINGER Tube Clamp Kit, Pipe 3/4 In, Zinc-Plated (TW41050-PP)
- BEHRINGER Tube Clamp Kit, Pipe 1 1/4In, Carbon Steel (R7H51660-PP)
- BEHRINGER Tube Clamp Kit, Tube 1/4 In, Carbon Steel (SH3025-PP)
- BEHRINGER Tube Clamp Kit, Pipe 3/4 In, Carbon Steel (R7H41050-PP)
- BEHRINGER Tube Clamp Kit, Pipe Sz 1/2 In, 316SS (BSBX30840-SP)
- KLO-SHURE Strut Mnt Insulated Cplg, 3/4 ID, 1/2 Wall (2400609141)
- Behringer Pipe & Tube Clamps