Shop All Pipe & Tube Clamps
Behringer
Tube Clamp Kit, Tube Sz 1 In, Carbon Steel
Mfr # R7H4100-PP
Zoro # G2061735
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Rail Mount
- Tube Size 1 in
- Height 2.19 in
- Insert Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Behringer
- MFR # R7H4100-PP
- Zoro # G2061735
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Tube Size | 1 in |
Height | 2.19 in |
Length | 2.75 in |
Width | 1.25 in |
For Maximum Outside Diameter | 1 in |
For Tube Outside Diameter | 1 in |
Overall Length | 2 3/4 in |
Overall Height | 2 3/16 in |
For Outside Diameter | 1 in |
Overall Width | 1 1/4 in |
Description
Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Material Finish Not Applicable, Clamp Type Beta Clamp Assembly, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material Polypropylene, For Copper Tube Size Not Applicable, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 1 in, For Number of Lines 1, For Strut Channel Width Not Applicable, Load Capacity 180 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Universal Flow Control Chrome (13941000)
- SHARKBITE PEX BEND SUPPORT 1/2"" (23050)
- STENS Oil Filter 120-345 For Kohler 52 050 02-S (120-345)
- ALMO 30-Inch Reversible White/Almond Wall-Mount Backsplash (SP300108)
- BEHRINGER Tube Clamp Kit, Pipe 1 1/4In, Carbon Steel (R7H51660-PP)
- BEHRINGER Tube Clamp Kit, Pipe 4 In, Tube 4 1/2 In (SH8450-PP)
- BEHRINGER Tube Clamp Kit, Tube Sz 3 In, Carbon Steel (SH7300-PP)
- BEHRINGER Tube Clamp Kit, Tube 1 1/4 In, Zinc-Plated (TW5125-PP)
- BEHRINGER Tube Clamp Kit, Tube Sz 1 1/8 In, 304SS (TWT41125-PP)
- BEHRINGER Tube Clamp Kit, Pipe Sz 1 In, 304SS (SHT51315-PP)
- NVENT CADDY Riser Clamp (EZR0150)
- Behringer Plumbing Accessories