Shop All Pipe & Tube Clamps
Behringer
Tube Clamp Kit, Tube Sz 1 In, 316SS
Mfr # BSBX3100-SP
Zoro # G0259707
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Type Bolt Plate
- Tube Size 1 in
- Width 1.22 in
- Length 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Behringer
- MFR # BSBX3100-SP
- Zoro # G0259707
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Tube Size | 1 in |
Width | 1.22 in |
Length | 3.5 in |
Height | 1.63 in |
Bolt Head Size | 1/4 in |
Overall Width | 1 7/32 in |
For Maximum Outside Diameter | 1 in |
For Tube Outside Diameter | 1 in |
Overall Height | 1 5/8 in |
For Outside Diameter | 1 in |
Overall Length | 3 1/2 in |
Description
Beta Clamp, Clamp Bore Style Smooth, Clamp Material 316 Stainless Steel, Clamp Material Finish Not Applicable, Clamp Type Beta Clamp Assembly, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material Santoprene, For Copper Tube Size Not Applicable, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 1 in, For Number of Lines 1, For Strut Channel Width Not Applicable, Load Capacity 75 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL FNPT, Malleable Iron Wye, Class 150 (0310067004)
- EVERPURE Quick Connect Filter, 0.5 gpm, 0.5 Micron, 3-1/4" O.D., 14 1/2 in H (EV961100-75)
- BRADLEY Valve ASM-NDITE, Through Valve (S07-088AS)
- COMPONENT HARDWARE DrainMaster/Quik-Flo Rotary Drain S/S (DSS-Y003)
- BEHRINGER Tube Clamp Kit, Tube 1 1/4In, Carbon Steel (SH5125-PP)
- BEHRINGER Tube Clamp Kit, Pipe 1 1/4In, Carbon Steel (R7H51660-PP)
- BEHRINGER Tube Clamp Kit, Tube 1 1/8 In, Zinc-Plated (R0T41125-PP)
- BEHRINGER Tube Clamp Kit, Tube Sz 1/2 In, 316SS (BSBX3050-SP)
- BEHRINGER Tube Clamp Kit, Pipe Sz 1 In, 316SS (BSBX61315-SP)
- BEHRINGER Tube Clamp Kit, Pipe Sz 1 1/4 In, 304SS (SHT51660-PP)
- DIXON Worm Gear Clamp, 13/16 to 1-1/2 in Clamp, SS Band, Domestic (HSS16)
- Behringer Plumbing Accessories