Shop All Pipe & Tube Clamps
Behringer
Tube Clamp Kit, Tube Sz 1 In, 304SS
Mfr # R7HT4100-PP
Zoro # G2968217
product price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Type Rail Mount
- Tube Size 1 in
- Hardware Material 304 Stainless Steel
- Includes CLH Clamp Set (2 Halves), SCP Cover Plate, (2) Hex Bolts, (2) RCN Rail Nuts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Behringer
- MFR # R7HT4100-PP
- Zoro # G2968217
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Tube Size | 1 in |
Height | 2.19 in |
Length | 2.75 in |
Width | 1.25 in |
Overall Width | 1 1/4 in |
Overall Height | 2 3/16 in |
For Tube Outside Diameter | 1 in |
Overall Length | 2 3/4 in |
For Maximum Outside Diameter | 1 in |
For Outside Diameter | 1 in |
Description
Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material 304 Stainless Steel, Clamp Material Finish Not Applicable, Clamp Type Beta Clamp Assembly, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material Polypropylene, For Copper Tube Size Not Applicable, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 1 in, For Number of Lines 1, For Strut Channel Width Not Applicable, Load Capacity 180 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Spool Adapter, 2 x 3 In, 125 psi, Aluminum (2030-AA-AL)
- HOSE MASTER 1" Dia x 12" L 316 SS Flexible Metal Hose (GZ100SM120)
- VALTERRA PF221306 Faucet 8" Deck Chrome Hi-Arc Spout Pull-Down 2-Handle (PF221306)
- LEGEND VALVE 2" T-572 DIELECTRIC UNION (301-308)
- BEHRINGER Tube Clamp Kit, Pipe Sz 1 In, Carbon Steel (R7H51315-PP)
- BEHRINGER Tube Clamp Kit, Pipe 4 In, Tube 4 1/2 In (SH8450-PP)
- BEHRINGER Tube Clamp Kit, Tube 7/8 In, Carbon Steel (R7H4087-PP)
- BEHRINGER Tube Clamp Kit, Tube 2 1/8In, Carbon Steel (SH62125-PP)
- BEHRINGER Tube Clamp Kit, Tube 1/4 In, Zinc-Plated (TW2025-PP)
- BEHRINGER Tube Clamp Kit, Tube Sz 2 In, Carbon Steel (SH6200-PP)
- ANVIL Riser Clamp, Tube Sz 1/2In, Length 6 1/2In (0500421011)
- Behringer Pipe & Tube Clamps