Shop All Pipe & Tube Clamps
Behringer
Tube Clamp Kit, Tube Sz 1 1/8 In, 304SS
Mfr # TWT41125-PP
Zoro # G1311432
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Weld Plate
- Tube Size 1 1/8 in
- Includes CLH Clamp Set (2 Halves), Hex Bolt, TCP Cover Plate, TWP Weld Plate
- Height 2.19 in
- Hardware Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Behringer
- MFR # TWT41125-PP
- Zoro # G1311432
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Tube Size | 1 1/8 in |
Height | 2.19 in |
Length | 3.19 in |
Width | 1.19 in |
For Maximum Outside Diameter | 1 1/4 in |
For Tube Outside Diameter | 1 1/8 in |
Overall Width | 1 13/64 in |
Mount Hole Center-to-Center Length | 2 13/64 in |
For Outside Diameter | 1 1/4 in |
Overall Height | 2 13/64 in |
Overall Length | 3 7/16 in |
Description
Vibration-Dampening Beta Clamp, Clamp Material 304 Stainless Steel, Clamp Material Finish Not Applicable, Clamp Type Tube Clamp Kit, Cushion Material Polypropylene, For Maximum Outside Diameter 1 1/4 in, For Number of Lines 2, Load Capacity 180 lb, Maximum Operating Temperature 194 Degrees F, Mount Type Weld-On
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" FNPT Brass Ball Valve Inline (107-817-LH)
- B & K Shower Drain Plastic 4.5In (133-106)
- LEGEND VALVE 3/4" X 3-1/2" BRASS NIPPLE (311-085)
- VAL-MATIC Air Release Valve, FNPT, 1/2 x 1/2, CI (15A)
- BEHRINGER Tube Clamp Kit, Pipe Sz 1 1/4 In, 316SS (SBX61660-SP)
- BEHRINGER Tube Clamp Kit, Pipe Sz 1 1/4 In, 304SS (SHT51660-PP)
- BEHRINGER Tube Clamp Kit, Pipe Sz 1 In, Carbon Steel (SH51315-PP)
- BEHRINGER Tube Clamp Kit, Tube 1 3/4In, Carbon Steel (SH6175-PP)
- BEHRINGER Tube Clamp Kit, Tube Sz 3 In, 316SS (BSBX7300-SP)
- BEHRINGER Tube Clamp Kit, Pipe 3 In, Tube 3 1/2 In (SBX7350-SP)
- ZSI CushionedClampStrutMounted, TubeSz 7/8In (014T018)
- Behringer Pipe & Tube Clamps