Shop All Pipe & Tube Clamps
Behringer
Tube Clamp Kit, Tube Sz 1 1/4 In, 304SS
Mfr # R7HT5125-PP
Zoro # G3124204
$20.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Type Rail Mount
- Tube Size 1 1/4 in
- Hardware Material 304 Stainless Steel
- Insert Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Behringer
- MFR # R7HT5125-PP
- Zoro # G3124204
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Tube Size | 1 1/4 in |
Width | 1.25 in |
Height | 2.69 in |
Length | 3.34 in |
For Tube Outside Diameter | 1 1/4 in |
For Outside Diameter | 1 1/4 in |
For Maximum Outside Diameter | 1 1/4 in |
Overall Height | 2 11/16 in |
Overall Width | 1 1/4 in |
Overall Length | 3 11/32 in |
Description
Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material 304 Stainless Steel, Clamp Material Finish Not Applicable, Clamp Type Beta Clamp Assembly, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material Polypropylene, For Copper Tube Size Not Applicable, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 1 1/4 in, For Number of Lines 1, For Strut Channel Width Not Applicable, Load Capacity 180 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EEMAX 240VAC, Commercial Electric Tankless Water Heater, Undersink, Single Phase (AM007240T)
- DELTA Angular Modern Monitor(R) 17 Series Valve Trim with 6-Setting Integrated Diverter (T27967)
- MADE4MATTRESS Marble Black Seat (MA2520683)
- KOHLER Mounting Hardware Kit (1369305)
- BEHRINGER Tube Clamp Kit, Tube Sz 2 1/4 In, 304SS (SHT6225-PP)
- BEHRINGER Tube Clamp Kit, Pipe 1/4 In, Carbon Steel (R7H30540-PP)
- BEHRINGER Tube Clamp Kit, Pipe Sz 1 In, 316SS (BSBX61315-SP)
- BEHRINGER Tube Clamp Kit, Pipe 2 1/2In, Carbon Steel (SH72875-PP)
- BEHRINGER Tube Clamp Kit, Tube Sz 2 In, Carbon Steel (SH6200-PP)
- BEHRINGER Tube Clamp Kit, Tube Sz 4 In, 316SS (SBX7A400-SP)
- KIPP Tube Clamp Straight Thermoplastic, For Square Tubes, Comp:Steel (K0481.30)
- Behringer Plumbing Accessories