Shop All Pipe & Tube Clamps
Behringer
Tube Clamp Kit, Tube 7/8 In, Zinc-Plated
Mfr # TW3087-PP
Zoro # G2179231
original price:
$7.69
27% off
new price: $5.55
/ea
$5.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc-Plated
- Type Weld Plate
- Tube Size 7/8 in
- Width 1.19 in
- Length 2.69 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Behringer
- MFR # TW3087-PP
- Zoro # G2179231
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Tube Size | 7/8 in |
Width | 1.19 in |
Length | 2.69 in |
Height | 1.94 in |
Overall Length | 2 11/16 in |
Mount Hole Center-to-Center Length | 1 61/64 in |
Overall Height | 1 61/64 in |
For Outside Diameter | 7/8 in |
For Maximum Outside Diameter | 7/8 in |
For Tube Outside Diameter | 7/8 in |
Overall Width | 1 13/64 in |
Description
Vibration-Dampening Beta Clamp, Clamp Material Steel, Clamp Material Finish Zinc-Plated, Clamp Type Beta Clamp Assembly, Cushion Material Polypropylene, For Maximum Outside Diameter 7/8 in, For Number of Lines 2, Load Capacity 180 lb, Maximum Operating Temperature 194 Degrees F, Mount Type Weld-On
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" Butt Weld 304L SS Tee Sch 10 (4381011650)
- LEGEND VALVE 1-1/4" X 5" GALVANIZED NIPPLE (356-128)
- PARKER 1/4" CPI 316 SS Union Elbow (4-4 EBZ-SS)
- ZSI Hex Bolt, Fits Brand ZSI, Steel (SHB4)
- BEHRINGER Tube Clamp Kit, Stacking, Tube 3/4In, 316SS (SKSBX6075-SP)
- BEHRINGER Tube Clamp Kit, Pipe 4 In, Tube 4 1/2 In (SH8450-PP)
- BEHRINGER Tube Clamp Kit, Tube 5/8 In, Zinc-Plated (TW2062-PP)
- BEHRINGER Tube Clamp Kit, Tube 1 1/4In, Carbon Steel (R7H5125-PP)
- BEHRINGER Tube Clamp Kit, Tube 3/4 In, Zinc-Plated (TW3075-PP)
- BEHRINGER Tube Clamp Kit, Pipe 1/2 In, Zinc-Plated (TW30840-PP)
- KIPP Tube Clamp Joint Block Thermoplastic, For Rnd. Tubes, Comp:Steel, A=30 (K0485.30)
- Behringer Plumbing Accessories