Shop All Pipe & Tube Clamps
Behringer
Tube Clamp Kit, Tube 7/8 In, Carbon Steel
Mfr # R7H4087-PP
Zoro # G0482395
original price:
$4.89
6% off
new price: $4.59
/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Rail Mount
- Tube Size 7/8 in
- Hardware Material Carbon Steel
- Insert Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Behringer
- MFR # R7H4087-PP
- Zoro # G0482395
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Tube Size | 7/8 in |
Height | 2.19 in |
Length | 2.75 in |
Width | 1.25 in |
Overall Length | 2 3/4 in |
Overall Width | 1 1/4 in |
For Tube Outside Diameter | 7/8 in |
For Maximum Outside Diameter | 7/8 in |
Overall Height | 2 3/16 in |
For Outside Diameter | 7/8 in |
Description
Vibration-Dampening Beta Clamp, Clamp Material Steel, Clamp Type Beta Clamp Assembly, Cushion Material Polypropylene, For Maximum Outside Diameter 7/8 in, For Number of Lines 1, Load Capacity 180 lb, Maximum Operating Temperature 194 Degrees F, Mount Type Rail-Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS 112 to 114 StepDown Tailpiece, 6 Length, Brushed Brass (EVT6127)
- TECHNIFIT Fitting, PTC, Union Reducer "Y", 8mm to 6mm (PW0806)
- ZORO SELECT 22-1/2 Deg Elbow, 1-1/2 In x 1-1/2 In Hub (1WJB3)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 1 1/4 in x 1 1/4 in x 3/4 in Pipe Size (401167)
- BEHRINGER Tube Clamp Kit, Stacking, Tube 3/4In, 316SS (SKSBX6075-SP)
- BEHRINGER Tube Clamp Kit, Tube Sz 3 In, Carbon Steel (SH7300-PP)
- BEHRINGER Tube Clamp Kit, Tube Sz 3/8 In, 304SS (TWT2038-PP)
- BEHRINGER Tube Clamp Kit, Pipe Sz 1 1/4 In, 316SS (BSBX61660-SP)
- BEHRINGER Tube Clamp Kit, Pipe 3/8 In, Carbon Steel (SH30675-PP)
- BEHRINGER Tube Clamp Kit, Tube 1/2 In, Zinc-Plated (R0T2050-PP)
- HYDRA-ZORB Insulation Clamp, 2-1/8" OD x 1-1/2" Wall, 9-Series for Fiberglass (929212)
- Behringer Plumbing Accessories