Shop All Pipe & Tube Clamps
Behringer
Tube Clamp Kit, Tube 3/8 In, Zinc-Plated
Mfr # R0T2038-PP
Zoro # G0818745
product price: $3.79
/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc-Plated
- Type Rail Mount
- Tube Size 3/8 in
- Length 2.19 in
- Includes CLH Clamp Set (2 Halves), Hex Bolt, RCN-0 Rail Nut, TCP Cover Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Behringer
- MFR # R0T2038-PP
- Zoro # G0818745
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Tube Size | 3/8 in |
Length | 2.19 in |
Width | 1.19 in |
Height | 1.25 in |
Overall Length | 2 3/16 in |
Overall Height | 1 1/4 in |
For Tube Outside Diameter | 3/8 in |
Overall Width | 1 3/16 in |
For Maximum Outside Diameter | 3/8 in |
For Outside Diameter | 3/8 in |
Description
Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Material Finish Zinc-Plated, Clamp Type Beta Clamp Assembly, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material Polypropylene, For Copper Tube Size Not Applicable, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 3/8 in, For Number of Lines 2, For Strut Channel Width Not Applicable, Load Capacity 180 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1" Close Quarters Tubing Cutter (48-22-4262)
- ZORO SELECT Flexible Metal Hose, 1 in. dia, 18in. L (16PL-CA11-0180-11D-38D)
- KOHLER Kit, Aerator, 0.5Gpm (1336292)
- VNE 1/2" Stainless Steel Spring Check Valve (45C-6.5-V)
- BEHRINGER Tube Clamp Kit, Pipe 1/4 In, Carbon Steel (SH30540-PP)
- BEHRINGER Tube Clamp Kit, Pipe 1/4 In, Carbon Steel (R7H30540-PP)
- BEHRINGER Tube Clamp Kit, Pipe 3/4 In, Carbon Steel (SH41050-PP)
- BEHRINGER Tube Clamp Kit, Tube Sz 3 In, 304SS (SHT7300-PP)
- BEHRINGER Tube Clamp Kit, Tube 1 1/4In, Carbon Steel (SH5125-PP)
- BEHRINGER Tube Clamp Kit, Pipe Sz 1 In, Zinc-Plated (TW51315-PP)
- ZSI C-Rail, 39 In L, Steel (SCR1)
- Behringer Plumbing Accessories