Shop All Pipe & Tube Clamps
Behringer
Tube Clamp Kit, Tube 1/4 In, Carbon Steel
Mfr # SH3025-PP
Zoro # G3335692
product price: $9.55
/ea
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Weld Plate
- Tube Size 1/4 in
- Includes CLH Clamp Set (2 Halves), SCP Cover Plate, SWP Weld Plate, (2) Hex Bolts
- Hardware Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Behringer
- MFR # SH3025-PP
- Zoro # G3335692
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Tube Size | 1/4 in |
Width | 1.25 in |
Height | 2 in |
Length | 2.88 in |
For Outside Diameter | 1/4 in |
Overall Length | 2 7/8 in |
Overall Height | 2 in |
For Maximum Outside Diameter | 1/4 in |
Mount Hole Center-to-Center Length | 1 19/64 in |
For Tube Outside Diameter | 1/4 in |
Overall Width | 1 1/4 in |
Description
Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Material Finish Not Applicable, Clamp Type Beta Clamp Assembly, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material Polypropylene, For Copper Tube Size Not Applicable, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 1/4 in, For Number of Lines 1, For Strut Channel Width Not Applicable, Load Capacity 75 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEMING SUPPLY Lotion Applicator and Massager Handheld, Easy Reach Roll-On Dispenser for Sunscreen, Cream, Back (913922LUP)
- USA INDUSTRIALS Centering Ring for Vacuum Fitting, 1" Tube (ZUSA-TF-VAC-83)
- KOHLER Pitch Wall-Mount Diverter Bath Spout (97089-BL)
- ZORO SELECT PVC Tee, Socket x Socket x Socket, 4 in Pipe Size (801-040)
- BEHRINGER Tube Clamp Kit, Tube 1 3/4In, Carbon Steel (R8H6175-PP)
- BEHRINGER Tube Clamp Kit, Pipe Sz 2 1/2 In, 316SS (BSBX72875-SP)
- BEHRINGER Tube Clamp Kit, Pipe 3 In, Tube 3 1/2 In (SBX7350-SP)
- BEHRINGER Tube Clamp Kit, Tube Sz 1 In, 304SS (R7HT4100-PP)
- BEHRINGER Tube Clamp Kit, Pipe Sz 1 In, Zinc-Plated (TW51315-PP)
- BEHRINGER Tube Clamp Kit, Pipe Sz 2 In, Carbon Steel (SH62375-PP)
- NVENT CADDY Strut Pipe Clamp, Size 1 In (RIGD0100S4)
- Behringer Pipe & Tube Clamps