Shop All Pipe & Tube Clamps
Behringer
Tube Clamp Kit, Tube 1/2 In, Carbon Steel
Mfr # SH3050-PP
Zoro # G3216981
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Weld Plate
- Tube Size 1/2 in
- Height 2 in
- Temp. Range (F) -22 to 194
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Behringer
- MFR # SH3050-PP
- Zoro # G3216981
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Tube Size | 1/2 in |
Height | 2 in |
Length | 2.88 in |
Width | 1.25 in |
Mount Hole Center-to-Center Length | 1 19/64 in |
Overall Length | 2 7/8 in |
Overall Width | 1 1/4 in |
Overall Height | 2 in |
For Maximum Outside Diameter | 1/2 in |
For Outside Diameter | 1/2 in |
For Tube Outside Diameter | 1/2 in |
Description
Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Material Finish Not Applicable, Clamp Type Beta Clamp Assembly, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material Polypropylene, For Copper Tube Size Not Applicable, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 1/2 in, For Number of Lines 1, For Strut Channel Width Not Applicable, Load Capacity 180 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN 1 gpf, Chrome, Single Flush, Urinal Automatic Flush Valve (G2 8186-1)
- SLOAN Gem-2 110 Xl Yo (3070199)
- CHARLOTTE PIPE AND FOUNDRY Bushing 2X1.25 Mxf Pvc (PVC021123800)
- PENTAIR/OMNIFILTER Undersink Water Filter Housing Wrench (OW30-DC6-S18)
- BEHRINGER Tube Clamp Kit, Tube 1/2 In, Zinc-Plated (R0T2050-PP)
- BEHRINGER Tube Clamp Kit, Tube 5/8 In, Zinc-Plated (R0T2062-PP)
- BEHRINGER Tube Clamp Kit, Tube 5/8 In, Zinc-Plated (TW2062-PP)
- BEHRINGER Tube Clamp Kit, Pipe 2 1/2In, Carbon Steel (R9H72875-PP)
- BEHRINGER Tube Clamp Kit, Tube 1 1/2In, Carbon Steel (SH5150-PP)
- BEHRINGER Tube Clamp Kit, Tube Sz 3 In, 316SS (SBX7300-SP)
- BEHRINGER Tube Clamp Kit, Tube 7/8 In, Carbon Steel (R7H4087-PP)
- Behringer Plumbing Accessories