Shop All Pipe & Tube Clamps
Behringer
Tube Clamp Kit, Tube 1 1/8 In, Zinc-Plated
Mfr # TW41125-PP
Zoro # G3145177
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc-Plated
- Type Weld Plate
- Tube Size 1 1/8 in
- Length 3.19 in
- Width 1.19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Behringer
- MFR # TW41125-PP
- Zoro # G3145177
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Tube Size | 1 1/8 in |
Length | 3.19 in |
Width | 1.19 in |
Height | 2.19 in |
For Outside Diameter | 1 1/4 in |
Overall Length | 3 7/16 in |
For Maximum Outside Diameter | 1 1/4 in |
Mount Hole Center-to-Center Length | 2 13/64 in |
Overall Height | 2 13/64 in |
For Tube Outside Diameter | 1 1/8 in |
Overall Width | 1 13/64 in |
Description
Vibration-Dampening Beta Clamp, Clamp Material Steel, Clamp Material Finish Zinc-Plated, Clamp Type Beta Clamp Assembly, Cushion Material Polypropylene, For Maximum Outside Diameter 1 1/4 in, For Number of Lines 2, Load Capacity 180 lb, Maximum Operating Temperature 194 Degrees F, Mount Type Weld-On
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Expansion Joint, 1 1/2 In, Double Sphere (AMTE201H)
- ZORO SELECT 1-1/2" FNPT Stainless Steel Ball Valve Inline (SSF-150)
- IN-SINK-ERATOR Garbage Disposal, Residential, 1/2 hp, 26 oz Grinding Capacity, 1,725 RPM, 120 V, 6.3 A (BADGER 5)
- KINGSTON BRASS Classic Toilet Paper Holder, Polished Brass (BA318PB)
- BEHRINGER Tube Clamp Kit, Tube Sz 2 In, Carbon Steel (R8H6200-PP)
- BEHRINGER Tube Clamp Kit, Tube 3/4 In, Carbon Steel (SH4075-PP)
- BEHRINGER Tube Clamp Kit, Tube 7/8 In, Carbon Steel (SH4087-PP)
- BEHRINGER Tube Clamp Kit, Pipe 4 In, Tube 4 1/2 In (SH8450-PP)
- BEHRINGER Tube Clamp Kit, Pipe 3 In, Tube 3 1/2 In (SBX7350-SP)
- BEHRINGER Tube Clamp Kit, Tube Sz 3/4 In, 304SS (TWT3075-PP)
- KIPP Tube clamps swivel base aluminum (K0490.516)
- Behringer Plumbing Accessories