Shop All Pipe & Tube Clamps
Behringer
Tube Clamp Kit, Tube 1 1/8 In, Zinc-Plated
Mfr # R0T41125-PP
Zoro # G1886701
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc-Plated
- Type Rail Mount
- Tube Size 1 1/8 in
- Includes CLH Clamp Set (2 Halves), Hex Bolt, RCN-0 Rail Nut, TCP Cover Plate
- Width 1.19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Behringer
- MFR # R0T41125-PP
- Zoro # G1886701
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Tube Size | 1 1/8 in |
Width | 1.19 in |
Height | 2 in |
Length | 3.19 in |
For Tube Outside Diameter | 1 1/8 in |
Overall Height | 2 in |
Overall Length | 3 3/16 in |
For Copper Tube Size | 1 1/8 in |
Overall Width | 1 3/16 in |
Description
Vibration-Dampening Beta Clamp, Clamp Material Steel, Clamp Material Finish Zinc-Plated, Clamp Type Beta Clamp Assembly, Cushion Material Polypropylene, For Copper Tube Size 1 1/8 in, For Number of Lines 2, Load Capacity 180 lb, Maximum Operating Temperature 194 Degrees F, Mount Type Rail-Mount
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded Male Connector, 1/4 in Tube Size, Brass, Silver (3675 56 14)
- TOTO Abspppom Dynamo Unit 0.5Gpm 7Mm Inlet Ne (TH559EDV562)
- AMERICAN STANDARD Cable Assembly (M952435-0070A)
- SLOAN 6.5 gpf, Polished Chrome, Service Sink Royal 117 Yo Flush Valve (3010514)
- BEHRINGER Tube Clamp Kit, Pipe Sz 1 In, Carbon Steel (R7H51315-PP)
- BEHRINGER Tube Clamp Kit, Tube Sz 4 In, Carbon Steel (SH8400-PP)
- BEHRINGER Tube Clamp Kit, Pipe Sz 1 1/4 In, 304SS (SHT51660-PP)
- BEHRINGER Tube Clamp Kit, Pipe 1/4 In, Carbon Steel (R7H30540-PP)
- BEHRINGER Tube Clamp Kit, Tube Sz 2 1/4 In, 304SS (R8HT6225-PP)
- BEHRINGER Tube Clamp Kit, Tube Sz 1 In, Zinc-Plated (R0T3100-PP)
- ZSI Beta Clamps, Standard, 1 In Tube, C (S3016C)
- Behringer Pipe & Tube Clamps