Shop All Pipe & Tube Clamps
Behringer
Tube Clamp Kit, Tube 1 1/4In, Carbon Steel
Mfr # R7H5125-PP
Zoro # G3335683
original price:
$11.63
18% off
new price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Rail Mount
- Tube Size 1 1/4 in
- Temp. Range (F) -22 to 194
- Length 3.34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Behringer
- MFR # R7H5125-PP
- Zoro # G3335683
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Tube Size | 1 1/4 in |
Length | 3.34 in |
Width | 1.25 in |
Height | 2.69 in |
For Outside Diameter | 1 1/4 in |
Overall Width | 1 1/4 in |
Overall Height | 2 11/16 in |
For Maximum Outside Diameter | 1 1/4 in |
For Tube Outside Diameter | 1 1/4 in |
Overall Length | 3 11/32 in |
Description
Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Material Finish Not Applicable, Clamp Type Beta Clamp Assembly, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material Polypropylene, For Copper Tube Size Not Applicable, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 1 1/4 in, For Number of Lines 1, For Strut Channel Width Not Applicable, Load Capacity 180 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Universal Fit Pop-Up Rod Extension (08-1001)
- STREAMLINE 3/8" NOM C Copper 90 Degree Close Rough Elbow (W 02621)
- ANVIL MNPT, Black Forged Steel Square Head Plug, Class 3000 (0361300403)
- AMERICAN STANDARD American Standard, Toilet Tank Cover (735172-400.020)
- BEHRINGER Tube Clamp Kit, Tube Sz 2 1/8 In, 304SS (R8HT62125-PP)
- BEHRINGER Tube Clamp Kit, Pipe Sz 3/4 In, 316SS (BSBX61050-SP)
- BEHRINGER Tube Clamp Kit, Tube Sz 2 1/4 In, 304SS (SHT6225-PP)
- BEHRINGER Tube Clamp Kit, Pipe Sz 2 In, 304SS (SHT62375-PP)
- BEHRINGER Tube Clamp Kit, Tube Sz 4 In, 316SS (SBX7A400-SP)
- BEHRINGER Tube Clamp Kit, Tube Sz 2 In, Carbon Steel (SH6200-PP)
- BREEZE T-Bolt, 1.25", Carbon Steel Bolt, PK10 (B9222-0125 B)
- Behringer Plumbing Accessories