Shop All Pipe & Tube Clamps
Behringer
Tube Clamp Kit, Tube 1 1/2 In, Zinc-Plated
Mfr # TW5150-PP
Zoro # G2043781
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc-Plated
- Type Weld Plate
- Tube Size 1 1/2 in
- Hardware Material Zinc-Plated
- Length 4.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Behringer
- MFR # TW5150-PP
- Zoro # G2043781
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Tube Size | 1 1/2 in |
Length | 4.06 in |
Width | 1.19 in |
Height | 2.69 in |
For Maximum Outside Diameter | 1 1/2 in |
Overall Width | 1 13/64 in |
For Outside Diameter | 1 1/2 in |
Mount Hole Center-to-Center Length | 2 45/64 in |
For Tube Outside Diameter | 1 1/2 in |
Overall Height | 2 45/64 in |
Overall Length | 4 5/16 in |
Description
Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Material Finish Zinc-Plated, Clamp Type Beta Clamp Assembly, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material Polypropylene, For Copper Tube Size Not Applicable, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 1 1/2 in, For Number of Lines 2, For Strut Channel Width Not Applicable, Load Capacity 180 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 1" MNPT x 5" TBE Galvanized Steel Pipe Nipple Sch 40 (0331025007)
- ZORO SELECT 1-1/4" Pipe Dia., Brass, Plug Assembly, Plug Assembly (35071)
- ZURN 3" Pipe Dia. PVC, Nickel Bronze Adjustable Nickel Drain (FD2210-PV3)
- WESTBRASS Disposal Air Switch and Single Outlet Control Box in Polished Chrome (ASB-26)
- BEHRINGER Tube Clamp Kit, Tube 3/8 In, Carbon Steel (SH3038-PP)
- BEHRINGER Tube Clamp Kit, Tube Sz 1 In, 304SS (SHT4100-PP)
- BEHRINGER Tube Clamp Kit, Tube 7/8 In, Carbon Steel (R7H4087-PP)
- BEHRINGER Tube Clamp Kit, Tube 2 1/4In, Carbon Steel (R8H6225-PP)
- BEHRINGER Tube Clamp Kit, Tube 3/4 In, Carbon Steel (SH4075-PP)
- BEHRINGER Tube Clamp Kit, Tube Sz 1 In, Carbon Steel (R7H4100-PP)
- KIPP Tube Clamp Joint Block Thermoplastic, For Rnd. Tubes, Comp:Steel, A=18 (K0486.18)
- Behringer Pipe & Tube Clamps