Shop All Pipe & Tube Clamps
Behringer
Tube Clamp Kit, Pipe Sz 3/4 In, 304SS
Mfr # SHT41050-PP
Zoro # G0707621
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Type Weld Plate
- Temp. Range (F) -22 to 194
- Length 3.38 in
- Height 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Behringer
- MFR # SHT41050-PP
- Zoro # G0707621
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Length | 3.38 in |
Height | 1.5 in |
Pipe Size | 3/4 in |
Width | 1.25 in |
Mount Hole Center-to-Center Length | 1 49/64 in |
Overall Width | 1 1/4 in |
Overall Height | 2 1/2 in |
Overall Length | 3 3/8 in |
For Pipe Size | 3/4 in |
Description
Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material 304 Stainless Steel, Clamp Material Finish Not Applicable, Clamp Type Beta Clamp Assembly, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material Polypropylene, For Copper Tube Size Not Applicable, For Insulation Thickness Not Applicable, For Maximum Outside Diameter Not Applicable, For Number of Lines 1, For Pipe Size 3/4 in, For Strut Channel Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Bronze Tee, Lead Free, 1" (B74086LF)
- ZORO SELECT 1/8" MNPT 304 SS Hex Head Plug (1RRG4)
- ZORO SELECT 1-1/2" x 6" Black Pipe Nipple Sch 40 (5P725)
- PARKER Filter Bag, Felt, PP, 160 gpm, 10m, PK10 (G2P10-Q)
- BEHRINGER Tube Clamp Kit, Pipe Sz 1 In, 316SS (BSBX61315-SP)
- BEHRINGER Tube Clamp Kit, Pipe Sz 3/4 In, 304SS (TWT41050-PP)
- BEHRINGER Tube Clamp Kit, Pipe 4 In, Tube 4 1/2 In (SH8450-PP)
- BEHRINGER Tube Clamp Kit, Pipe Sz 1 In, 304SS (SHT51315-PP)
- BEHRINGER Tube Clamp Kit, Tube Sz 1 1/8 In, 304SS (TWT41125-PP)
- BEHRINGER Tube Clamp Kit, Pipe 1/2 In, Zinc-Plated (TW30840-PP)
- ZORO SELECT Strut Clamp, 2In, Di-Chromate Plated Steel (22FP70)
- Behringer Pipe & Tube Clamps