Shop All Pipe & Tube Clamps
Behringer
Tube Clamp Kit, Pipe Sz 2 In, 316SS
Mfr # BSBX72375-SP
Zoro # G2452256
product price: $27.79
/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bolt Plate
- Tube Size 2 in
- Width 1.22 in
- Includes Clamp Set, Cover Plate and (2) Hex Head Bolts, Weld Plate
- Temp. Range (F) -40 To 275
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Behringer
- MFR # BSBX72375-SP
- Zoro # G2452256
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Tube Size | 2 in |
Width | 1.22 in |
Pipe Size | 2 in |
Height | 4.63 in |
Length | 6.5 in |
Overall Width | 1 7/32 in |
Overall Height | 4 5/8 in |
Bolt Head Size | 1/4 in |
For Pipe Size | 2 in |
Overall Length | 6 1/2 in |
For Tube Outside Diameter | 2 in |
Description
Beta Clamp, Clamp Bore Style Smooth, Clamp Material 316 Stainless Steel, Clamp Material Finish Not Applicable, Clamp Type Beta Clamp Assembly, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material Santoprene, For Copper Tube Size Not Applicable, For Insulation Thickness Not Applicable, For Maximum Outside Diameter Not Applicable, For Number of Lines 1, For Pipe Size 2 in, For Strut Channel Width Not Applicable, Load Capacity 75 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 38-7/16" L, Purist, Metal, Purist 36" Grab Bar (11895-BS)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD281650PD)
- THRIFCO PLUMBING 1-1/4 Inch x Close Galvanized Steel Nipple (5220064)
- ZORO SELECT 1" FNPT Stainless Steel Ball Valve Inline (G-S3P1K-100)
- BEHRINGER Tube Clamp Kit, Pipe 3 In, Tube 3 1/2 In (SBX7350-SP)
- BEHRINGER Tube Clamp Kit, Tube 7/8 In, Zinc-Plated (TW3087-PP)
- BEHRINGER Tube Clamp Kit, Tube 30mm, Carbon Steel (SH41181-PP)
- BEHRINGER Tube Clamp Kit, Pipe 1/2 In, Zinc-Plated (TW30840-PP)
- BEHRINGER Tube Clamp Kit, Pipe 1/4 In, Carbon Steel (R7H30540-PP)
- BEHRINGER Tube Clamp Kit, Tube Sz 1 In, 304SS (SHT4100-PP)
- ANVIL Clamp, 12.88"L, 1"W, Red Oxide Primer (500361332)
- Behringer Pipe & Tube Clamps