Shop All Pipe & Tube Clamps
Behringer
Tube Clamp Kit, Pipe Sz 1/2 In, 304SS
Mfr # TWT30840-PP
Zoro # G1856181
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Type Weld Plate
- Tube Size 1/2 in
- Pipe Size 1/2 in
- Width 1.19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Behringer
- MFR # TWT30840-PP
- Zoro # G1856181
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Tube Size | 1/2 in |
Pipe Size | 1/2 in |
Width | 1.19 in |
Length | 2.69 in |
Height | 1.94 in |
Overall Length | 2 11/16 in |
Mount Hole Center-to-Center Length | 1 61/64 in |
For Tube Outside Diameter | 1/2 in |
Overall Height | 1 61/64 in |
Overall Width | 1 13/64 in |
For Pipe Size | 1/2 in |
Description
Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material 304 Stainless Steel, Clamp Material Finish Not Applicable, Clamp Type Beta Clamp Assembly, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material Polypropylene, For Copper Tube Size Not Applicable, For Insulation Thickness Not Applicable, For Maximum Outside Diameter Not Applicable, For Number of Lines 2, For Pipe Size 1/2 in, For Strut Channel Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAM-LET 1/2" Compression 316 SS Bulkhead Union (774L SS 1/2)
- TEFEN Male Threaded Elbow, 8mmx1/8" BSPT (22046948028)
- T&S BRASS Index Button - Cold (172F)
- CHARLOTTE PIPE AND FOUNDRY BUSHING 40PVC2""MPT1.5FPT (PVC 02112 4000)
- BEHRINGER Tube Clamp Kit, Pipe Sz 1 1/4 In, 316SS (BSBX61660-SP)
- BEHRINGER Tube Clamp Kit, Tube 1 1/4 In, Zinc-Plated (TW5125-PP)
- BEHRINGER Tube Clamp Kit, Tube Sz 4 In, Carbon Steel (SH8400-PP)
- BEHRINGER Tube Clamp Kit, Tube Sz 3 In, Carbon Steel (R9H7300-PP)
- BEHRINGER Tube Clamp Kit, Pipe 3/8 In, Carbon Steel (SH30675-PP)
- BEHRINGER Tube Clamp Kit, Pipe Sz 1 In, 304SS (SHT51315-PP)
- PARKER Tube Clamp Kit, Stacked Assembly, 3/8 In (SA1095)
- Behringer Pipe & Tube Clamps