Shop All Pipe & Tube Clamps
Behringer
Tube Clamp Kit, Pipe Sz 1 In, Zinc-Plated
Mfr # TW51315-PP
Zoro # G3126146
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc-Plated
- Type Weld Plate
- Tube Size 1 in
- Hardware Material Zinc-Plated
- Width 1.19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Behringer
- MFR # TW51315-PP
- Zoro # G3126146
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Tube Size | 1 in |
Width | 1.19 in |
Length | 4.06 in |
Height | 2.69 in |
Pipe Size | 1 in |
For Tube Outside Diameter | 1 in |
Overall Length | 4 5/16 in |
Overall Width | 1 13/64 in |
Mount Hole Center-to-Center Length | 2 45/64 in |
Overall Height | 2 45/64 in |
For Pipe Size | 1 in |
Description
Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Material Finish Zinc-Plated, Clamp Type Beta Clamp Assembly, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material Polypropylene, For Copper Tube Size Not Applicable, For Insulation Thickness Not Applicable, For Maximum Outside Diameter Not Applicable, For Number of Lines 2, For Pipe Size 1 in, For Strut Channel Width Not Applicable, Load Capacity 180 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWIFT GREEN FILTERS SGF-96-01 VOC-L-S Replacement water filter for Everpure EV9634-26 (SGF-96-01 VOC-L-S)
- AMERICAN STANDARD Madera 1.28GPF Toilet wMFlusValv Wh, 1.28 gpf, Flushometer, Floor Mount, Elongated, White (2857.128.020)
- REDHAT 24V AC Brass Solenoid Valve, Universal, 1/8 in Pipe Size (8320G001)
- SPEARS 3/4" Socket PVC Ball Valve Inline True Union (1829-007)
- BEHRINGER Tube Clamp Kit, Pipe Sz 1 In, Zinc-Plated (R0T51315-PP)
- BEHRINGER Tube Clamp Kit, Tube 1/4 In, Zinc-Plated (R0T2025-PP)
- BEHRINGER Tube Clamp Kit, Tube Sz 3 In, 316SS (SBX7300-SP)
- BEHRINGER Tube Clamp Kit, Pipe 1 1/4In, Carbon Steel (R7H51660-PP)
- BEHRINGER Tube Clamp Kit, Tube 3/4 In, Zinc-Plated (TW3075-PP)
- BEHRINGER Tube Clamp Kit, Pipe Sz 1 In, Carbon Steel (R7H51315-PP)
- NVENT CADDY Bell Hanger, Size 1 In (BH0100CP)
- Behringer Plumbing Accessories