Shop All Pipe & Tube Clamps
Behringer
Tube Clamp Kit, Pipe Sz 1 In, 316SS
Mfr # BSBX61315-SP
Zoro # G0944727
product price: $18.75
/ea
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Type Bolt Plate
- Tube Size 1 in
- Width 1.22 in
- Height 2.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Behringer
- MFR # BSBX61315-SP
- Zoro # G0944727
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Tube Size | 1 in |
Width | 1.22 in |
Height | 2.88 in |
Length | 4.88 in |
Pipe Size | 1 in |
Overall Height | 2 7/8 in |
For Tube Outside Diameter | 1 in |
Bolt Head Size | 1/4 in |
For Pipe Size | 1 in |
Overall Length | 4 7/8 in |
Overall Width | 1 7/32 in |
Description
Beta Clamp, Clamp Bore Style Smooth, Clamp Material 316 Stainless Steel, Clamp Material Finish Not Applicable, Clamp Type Beta Clamp Assembly, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material Santoprene, For Copper Tube Size Not Applicable, For Insulation Thickness Not Applicable, For Maximum Outside Diameter Not Applicable, For Number of Lines 1, For Pipe Size 1 in, For Strut Channel Width Not Applicable, Load Capacity 75 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Purist Wall-Mounted Soap/Lotion Dispe (14380-CP)
- DANCO 1.4 in. Brass Plastic Replacement Pop Up Stopper (9D00011044)
- ZURN Pre-Rinse Assembly, 40-3/4 in. Overall H (Z842X1-XL)
- CONBRACO 1/2 in. x 1 in. 100# STEAM 423PPH (29-202A-100)
- BEHRINGER Tube Clamp Kit, Pipe 2 1/2In, Carbon Steel (SH72875-PP)
- BEHRINGER Tube Clamp Kit, Tube Sz 4 In, 316SS (SBX7A400-SP)
- BEHRINGER Tube Clamp Kit, Tube Sz 3/4 In, 304SS (SHT4075-PP)
- BEHRINGER Tube Clamp Kit, Pipe 1 1/4 In, Zinc-Plated (TW51660-PP)
- BEHRINGER Tube Clamp Kit, Pipe 1/4 In, Carbon Steel (R7H30540-PP)
- BEHRINGER Tube Clamp Kit, Tube 1 1/2In, Carbon Steel (R7H5150-PP)
- NVENT CADDY EZ-Riser Superfix Cushioned Pipe Clamp, Size 2 In (454010)
- Behringer Pipe & Tube Clamps