Shop All Pipe & Tube Clamps
Behringer
Tube Clamp Kit, Pipe Sz 1 In, 304SS
Mfr # SHT51315-PP
Zoro # G0625012
original price:
$30.24
25% off
new price: $22.59
/ea
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Type Weld Plate
- Tube Size 1 in
- Height 3 in
- Temp. Range (F) -22 to 194
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Behringer
- MFR # SHT51315-PP
- Zoro # G0625012
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Tube Size | 1 in |
Height | 3 in |
Pipe Size | 1 in |
Width | 1.25 in |
Length | 4 in |
For Tube Outside Diameter | 1 in |
Mount Hole Center-to-Center Length | 2 23/64 in |
Overall Height | 3 in |
For Pipe Size | 1 in |
Overall Length | 4 in |
Overall Width | 1 1/4 in |
Description
Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material 304 Stainless Steel, Clamp Material Finish Not Applicable, Clamp Type Beta Clamp Assembly, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material Polypropylene, For Copper Tube Size Not Applicable, For Insulation Thickness Not Applicable, For Maximum Outside Diameter Not Applicable, For Number of Lines 1, For Pipe Size 1 in, For Strut Channel Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Pre-Rinse Part Kit (90-001KJKNF)
- GC VALVES 3/4" NPT, 2-Way Brass Solenoid Valve, Closed, Viton, 120/60, DIN (S211YF02V5EG5)
- PROPLUS Ceramic Toilet Tissue Holder- Slip-On Clip (43901)
- ZORO SELECT Drain Trap Connector, 1-1/4" Inside dia. (86012)
- BEHRINGER Tube Clamp Kit, Pipe Sz 3/4 In, 304SS (TWT41050-PP)
- BEHRINGER Tube Clamp Kit, Tube 2 1/4In, Carbon Steel (SH6225-PP)
- BEHRINGER Tube Clamp Kit, Tube 1/2 In, Carbon Steel (SH3050-PP)
- BEHRINGER Tube Clamp Kit, Pipe Sz 2 In, 304SS (SHT62375-PP)
- BEHRINGER Tube Clamp Kit, Pipe Sz 2 In, 316SS (BSBX72375-SP)
- BEHRINGER Tube Clamp Kit, Pipe 1/4 In, Carbon Steel (R7H30540-PP)
- ZSI CushionedClampStrutMounted, TubeSz1 3/8In (022NS026)
- Behringer Pipe & Tube Clamps