Shop All Pipe & Tube Clamps
Behringer
Tube Clamp Kit, Pipe Sz 1 1/4 In, 316SS
Mfr # SBX61660-SP
Zoro # G3242023
product price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Weld Plate
- Tube Size 1 1/4 in
- Pipe Size 1 1/4 in
- Insert Material Santoprene
- Temp. Range (F) -40 To 275
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Behringer
- MFR # SBX61660-SP
- Zoro # G3242023
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Tube Size | 1 1/4 in |
Pipe Size | 1 1/4 in |
Width | 1.22 in |
Height | 2.88 in |
Length | 3.34 in |
Overall Width | 1 7/32 in |
Bolt Head Size | 1/4 in |
Overall Length | 3 11/32 in |
For Pipe Size | 1 1/4 in |
For Tube Outside Diameter | 1 1/4 in |
Overall Height | 2 7/8 in |
Description
Beta Clamp, Clamp Bore Style Smooth, Clamp Material 316 Stainless Steel, Clamp Material Finish Not Applicable, Clamp Type Beta Clamp Assembly, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material Santoprene, For Copper Tube Size Not Applicable, For Insulation Thickness Not Applicable, For Maximum Outside Diameter Not Applicable, For Number of Lines 1, For Pipe Size 1 1/4 in, For Strut Channel Width Not Applicable, Load Capacity 75 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL FNPT, Malleable Iron Reducer Coupling, Class 150 (0310090006)
- ZORO SELECT 3/4" FNPT 304 SS Threaded Union (2UA98)
- LEGRIS Push-to-Connect Bulkhead Union, 1/4 in Tube Size, Brass, Silver (3616 06 00)
- AMERICAN FILTER CO AFC Brand AFC-RF-F2, Compatible to Frigidaire EPTWFU01 Refrigerator Water Filters (1PK) Made by AFC (EPTWFU01-AFC-RF-F2-1-93667)
- BEHRINGER Tube Clamp Kit, Tube 1 1/2In, Carbon Steel (R7H5150-PP)
- BEHRINGER Tube Clamp Kit, Pipe 3/4 In, Carbon Steel (R7H41050-PP)
- BEHRINGER Tube Clamp Kit, Pipe 1 1/4In, Carbon Steel (R7H51660-PP)
- BEHRINGER Tube Clamp Kit, Tube 5/8 In, Carbon Steel (SH3062-PP)
- BEHRINGER Tube Clamp Kit, Pipe Sz 3/4 In, 304SS (SHT41050-PP)
- BEHRINGER Tube Clamp Kit, Tube 1 3/4In, Carbon Steel (R8H6175-PP)
- BEHRINGER Tube Clamp Kit, Tube 2 1/4In, Carbon Steel (SH6225-PP)
- Behringer Plumbing Accessories