Shop All Pipe & Tube Clamps
Behringer
Tube Clamp Kit, Pipe 3 In, Tube 3 1/2 In
Mfr # SBX7350-SP
Zoro # G2621796
original price:
$33.02
16% off
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Type Weld Plate
- Tube Size 3 1/2 in
- Temp. Range (F) -40 to 275
- Width 1.22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Behringer
- MFR # SBX7350-SP
- Zoro # G2621796
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Tube Size | 3 1/2 in |
Width | 1.22 in |
Pipe Size | 3 in |
Length | 5 in |
Height | 4.63 in |
Overall Height | 4 5/8 in |
For Pipe Size | 3 in |
Overall Width | 1 7/32 in |
Bolt Head Size | 1/4 in |
Overall Length | 5 1/64 in |
For Tube Outside Diameter | 3 1/2 in |
Description
Beta Clamp, Clamp Bore Style Smooth, Clamp Material 316 Stainless Steel, Clamp Material Finish Not Applicable, Clamp Type Beta Clamp Assembly, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material Santoprene, For Copper Tube Size Not Applicable, For Insulation Thickness Not Applicable, For Maximum Outside Diameter Not Applicable, For Number of Lines 1, For Pipe Size 3 in, For Strut Channel Width Not Applicable, Load Capacity 75 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALFLEX Coolant Hose, 1/8 in.Pipe, 9 in.L, Gray (02-09-M-N)
- SLOAN Sfp15 Strainer (0362015)
- OASE BioPress 1000 Pressurized Filter, w/UV (45451)
- THRIFCO PLUMBING 3/8 Inch x 5 Inch Galvanized Steel Nipple (5219090)
- BEHRINGER Tube Clamp Kit, Pipe 2 1/2In, Carbon Steel (R9H72875-PP)
- BEHRINGER Tube Clamp Kit, Tube 3/8 In, Carbon Steel (SH3038-PP)
- BEHRINGER Tube Clamp Kit, Tube Sz 1/2 In, 316SS (BSBX3050-SP)
- BEHRINGER Tube Clamp Kit, Pipe Sz 2 In, 316SS (BSBX72375-SP)
- BEHRINGER Tube Clamp Kit, Pipe Sz 1 In, 316SS (BSBX61315-SP)
- BEHRINGER Tube Clamp Kit, Tube Sz 4 In, 316SS (SBX7A400-SP)
- NVENT CADDY Tubing Strut Clip, Size 1 In (TSM0112)
- Behringer Pipe & Tube Clamps