Shop All Pipe & Tube Clamps
Behringer
Tube Clamp Kit, Pipe 1/4 In, Carbon Steel
Mfr # SH30540-PP
Zoro # G3169065
original price:
$10.05
10% off
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Weld Plate
- Tube Size 1/4 in
- Width 1.25 in
- Includes CLH Clamp Set (2 Halves), SCP Cover Plate, SWP Weld Plate, (2) Hex Bolts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Behringer
- MFR # SH30540-PP
- Zoro # G3169065
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Tube Size | 1/4 in |
Width | 1.25 in |
Height | 2 in |
Length | 2.88 in |
Pipe Size | 1/4 in |
For Tube Outside Diameter | 1/4 in |
For Pipe Size | 1/4 in |
Overall Width | 1 1/4 in |
Overall Height | 2 in |
Mount Hole Center-to-Center Length | 1 19/64 in |
Overall Length | 2 7/8 in |
Description
Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Material Finish Not Applicable, Clamp Type Beta Clamp Assembly, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material Polypropylene, For Copper Tube Size Not Applicable, For Insulation Thickness Not Applicable, For Maximum Outside Diameter Not Applicable, For Number of Lines 1, For Pipe Size 1/4 in, For Strut Channel Width Not Applicable, Load Capacity 180 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLDER 3/8" x 1/2" Barbed Inline Coupler (NS4D17006)
- LEGRIS Push-to-Connect, Threaded Single Banjo, 1/4 in Tube Size, Nylon, Black, 10 PK (3118 56 20)
- BRADLEY Af Mirror, 16 X 20 (780-016200)
- ZORO SELECT 2" MNPT x 6 ft. TBE Black Pipe Sch 80 (90923)
- BEHRINGER Tube Clamp Kit, Tube 3/4 In, Zinc-Plated (TW3075-PP)
- BEHRINGER Tube Clamp Kit, Pipe Sz 2 1/2 In, 316SS (BSBX72875-SP)
- BEHRINGER Tube Clamp Kit, Pipe 3/4 In, Carbon Steel (SH41050-PP)
- BEHRINGER Tube Clamp Kit, Pipe Sz 2 1/2 In, 316SS (SBX72875-SP)
- BEHRINGER Tube Clamp Kit, Pipe Sz 2 In, 316SS (BSBX72375-SP)
- BEHRINGER Tube Clamp Kit, Tube Sz 2 In, 316SS (BSBX6200-SP)
- DIXON I-Line Heavy Duty Clamp, 2-1/2 in Tube, 304 SS, Domestic (13ILH250)
- Behringer Pipe & Tube Clamps