Shop All Pipe & Tube Clamps
Behringer
Tube Clamp Kit, Pipe 1/2 In, Carbon Steel
Mfr # SH40840-PP
Zoro # G2690843
product price: $10.65
/ea
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Weld Plate
- Tube Size 1/2 in
- Insert Material Polypropylene
- Width 1.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Behringer
- MFR # SH40840-PP
- Zoro # G2690843
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Tube Size | 1/2 in |
Width | 1.25 in |
Height | 1.5 in |
Length | 3.38 in |
Pipe Size | 1/2 in |
Overall Height | 2 1/2 in |
Overall Width | 1 1/4 in |
Mount Hole Center-to-Center Length | 1 49/64 in |
Overall Length | 3 3/8 in |
For Tube Outside Diameter | 1/2 in |
For Pipe Size | 1/2 in |
Description
Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Material Finish Not Applicable, Clamp Type Beta Clamp Assembly, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material Polypropylene, For Copper Tube Size Not Applicable, For Insulation Thickness Not Applicable, For Maximum Outside Diameter Not Applicable, For Number of Lines 1, For Pipe Size 1/2 in, For Strut Channel Width Not Applicable, Load Capacity 180 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Sculpted Insight Dm Faucet W/Mixer (7515-VS)
- STEEL & OBRIEN 1/2" & 3/4" Tri-Clamp High Pressure Clamp - 304SS (13MHP-.50-304)
- PARKER Tubing, Black, Overall 100 ft L (95UM-6X1-BLK-0100)
- SANIFLOW SPEEDFLOW PLUS HAND DRYER - SATIN STAINLESS STEEL (M17ACS-UL)
- BEHRINGER Tube Clamp Kit, Pipe Sz 2 In, 316SS (SBX72375-SP)
- BEHRINGER Tube Clamp Kit, Pipe 4 In, Tube 4 1/2 In (SHT8450-PP)
- BEHRINGER Tube Clamp Kit, Pipe 3/4 In, Zinc-Plated (TW41050-PP)
- BEHRINGER Tube Clamp Kit, Tube 1 3/4In, Carbon Steel (R8H6175-PP)
- BEHRINGER Tube Clamp Kit, Pipe 1/4 In, Carbon Steel (SH30540-PP)
- BEHRINGER Tube Clamp Kit, Tube Sz 4 In, 316SS (SBX7A400-SP)
- ZORO SELECT T-Clips Fastener, 5/16 In Max Dia, PK50 (T6)
- Behringer Plumbing Accessories