Shop All Pipe & Tube Clamps
Behringer
Tube Clamp Kit, Pipe 1/2 In, Carbon Steel
Mfr # R7H40840-PP
Zoro # G0434454
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Rail Mount
- Tube Size 1/2 in
- Hardware Material Carbon Steel
- Height 2.19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Behringer
- MFR # R7H40840-PP
- Zoro # G0434454
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Tube Size | 1/2 in |
Height | 2.19 in |
Width | 1.25 in |
Pipe Size | 1/2 in |
Length | 2.75 in |
For Pipe Size | 1/2 in |
Overall Width | 1 1/4 in |
Overall Length | 2 3/4 in |
For Tube Outside Diameter | 1/2 in |
Overall Height | 2 3/16 in |
Description
Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Material Finish Not Applicable, Clamp Type Beta Clamp Assembly, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material Polypropylene, For Copper Tube Size Not Applicable, For Insulation Thickness Not Applicable, For Maximum Outside Diameter Not Applicable, For Number of Lines 1, For Pipe Size 1/2 in, For Strut Channel Width Not Applicable, Load Capacity 180 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" MNPT 304 SS Hex Head Plug (1RRH5)
- NORDFAB Pipe Hanger, 6 in Duct Dia, Galvanized Steel, 14 GA, 6 in W x 8" L x (8010004259)
- ZORO SELECT 1-1/2" Socket Socket Black Forged Steel 90 Degree Elbow Class 3000 (1MNL8)
- NANTUCKET SINKS Stainless Steel Bottom Grid (BG37)
- BEHRINGER Tube Clamp Kit, Tube Sz 3 In, Carbon Steel (R9H7300-PP)
- BEHRINGER Tube Clamp Kit, Pipe Sz 1 In, 304SS (TWT51315-PP)
- BEHRINGER Tube Clamp Kit, Pipe 1 1/4In, Carbon Steel (R7H51660-PP)
- BEHRINGER Tube Clamp Kit, Tube Sz 1 In, Carbon Steel (SH4100-PP)
- BEHRINGER Tube Clamp Kit, Pipe Sz 1 In, 316SS (BSBX61315-SP)
- BEHRINGER Tube Clamp Kit, Pipe 1/4 In, Carbon Steel (SH30540-PP)
- FLEX-STRUT Pipe Clamp, Parallel, 2" (FS-7880-2 E/G)
- Behringer Plumbing Accessories